Skip Content

Ear Plugs,29dB,Corded,Reg,PK500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ear Plugs, 29dB, Corded, Reg, PK500

Price $286.75 / pkg. of 500

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3NHP4
  • Mfr. Model # 311-1081
  • UNSPSC # 46181901
  • Catalog Page # N/A
  • Catalog Group # H1685
  • Shipping Weight 4.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Corded/Without Cord Corded
  • Item Ear Plugs
  • Disposable/Reusable Disposable
  • Pairs Per Package 500
  • Size Universal
  • Noise Reduction Rating NRR 29dB
  • Metal Detectable No
  • Series E-A-R(TM) Classic(TM)
  • Shape Cylinder
  • Plug Color Yellow
  • Plug Material PVC Foam
  • Cord Color Blue
  • Cord Material Vinyl
  • Packaging Poly Bag
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



3M™ E-A-R™ Classic™ corded earplugs set the standard in hearing protection as the world's first foam earplugs. Constructed from slow-recovery foam, these disposable earplugs are uniquely moisture-resistant. Still one of the most widely used foam earplugs today, the 3M™ E-A-R™ Classic™ earplug is an economical, reliable choice in hearing protection and hearing conservation. Slow recovery, low-pressure foam conforms to the shape of the ear canal to help create a comfortable, snug noise barrier.

• Econopack gives you the best value—with savings of up to 20%
• Flame-resistant and moisture-resistant
• CSA Class AL

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.