Skip Content

Vent Plug,Steel,2-1/2" Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vent Plug, Steel, 2-1/2" Dia.

Price $2.73 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8PH89
  • Mfr. Model # C-92
  • UNSPSC # 41112406
  • Catalog Page # N/A
  • Shipping Weight 0.125 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Sub-CategoryVent Accessories
  • ItemVent Plug
  • MaterialSteel
  • For Use WithSafety Cabinets
  • ColorSilver
  • Height2-1/2"
  • Width2-1/2"
  • DepthOutside 0.7", Inside 0.5"
  • Includes2" NPT Screw Thread
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
MY CUSTOMER FOR THIS VENT PLUG IS NEEDING IT COATED WITH THE SAME PAINT AS THE FLAMMABLE CABINET. IS THIS AVAILABLE OR IS THEIR A SPECIAL TYPE PAINT THAT WE CAN USE SO THE PLUG IS NOT PLAIN SILVER PLATED ?!?!
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about GREGMK is loaded.
Additional information about GREGMK could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

The vent plug would need to be ordered at the same time as the cabinet to be painted the same color as it. Otherwise if you order it separately, it will come silver plated. There is no special paint available for this.

Thank you for using Grainger Ask and Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:49:00.279-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8PH89, prod, sort_default
1 of 1
  • 2015-07-31T19:49:00.281-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8PH89, prod, sort_default
1 of 1