Skip Content

Type II Safety Can,Red,5 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Type II Safety Can, Red, 5 gal

Price $153.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 12201 (Change)

Go

Invalid Zip Code

ALBANY branch 016

  • Item # 2W314
  • Mfr. Model # U2-51S
  • NSN # 7240-00-178-8286
  • UNSPSC # 24112206
  • Catalog Page # 2501
  • Catalog Group # F2290
  • Shipping Weight 8.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemType II Safety Can
  • Capacity5 gal
  • ColorRed
  • Used ForFlammables
  • MaterialGalvanized Steel
  • Height15-7/8"
  • Outside Dia.11-1/4"
  • Hose Length12"
  • Hose Outside Dia.7/8"
  • StandardsFM, UL, ULC, OSHA, NFPA Code 30
  • IncludesSqueeze Handle, Pour Spout, Flame Arrestor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Can with leaktight, self-closing spout to provide temporary storage of gasoline. Galvanized steel construction. Feature ergonomic, all-steel handle, flexible metal hose, automatic vent, and flame arrestor. Chemical-resistant, high-gloss powder-coated finish. Features 2 openings for filling and pouring and a trigger release cap.

Repair Parts

Displaying repair parts for model:
  • U2-51S

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Easy to reach controls help with both filling and unloading contents! February 5, 2014
  • 2015-05-27T20:47:25.794-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2W314, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Yvette is loaded.
Additional information about Yvette could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

There is no specific UL standard that safety cans must follow. The cans that Grainger carries meet NFPA Code 30/OSHA specs.

Thank you for using Grainger Ask and Answer
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-27T20:49:00.593-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2W314, prod, sort_default
1 of 1
  • 2015-05-27T20:49:00.595-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2W314, prod, sort_default
1 of 1