Skip Content

 
Type I Safety Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Type I Safety Can

Technical Specs

  • Item Type I Safety Can 
Capacity
Please Select
Color
Please Select
Material
Please Select
Height
Please Select
Length
Please Select
Width
Please Select
Outside Dia.
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
33 Products
Compare /
Item #
Mfr.
Model #
Capacity
Color
Material
Height
Length
Width
Outside Dia.
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
UI-2-S
1/4 gal.
Red
Galvanized Steel
8"
5-1/4"

$60.60 / each

Enter location to check availability
Catalog Page #  2289 

Price $60.60 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1/4 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 8"
  • Outside Dia. 5-1/4"
UI-4-S
1/2 gal.
Red
Galvanized Steel
5-5/16"
9"

$66.95 / each

Enter location to check availability
Catalog Page #  2289 

Price $66.95 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1/2 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 5-5/16"
  • Outside Dia. 9"
UI-10-FSB
1 gal.
Blue
Galvanized Steel
8"
9"
9"
9"
F 15 Funnel

$65.80 / each

Enter location to check availability
Catalog Page #  NA

Price $65.80 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Blue
  • Material Galvanized Steel
  • Height 8"
  • Length 9"
  • Width 9"
  • Outside Dia. 9"
  • Includes F 15 Funnel
UI-10-SB
1 gal.
Blue
Galvanized Steel
8"
9"
9"
9"
Non Sparking Pour Spout with Flame Arrester

$60.80 / each

Enter location to check availability
Catalog Page #  NA

Price $60.80 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Blue
  • Material Galvanized Steel
  • Height 8"
  • Length 9"
  • Width 9"
  • Outside Dia. 9"
  • Includes Non Sparking Pour Spout with Flame Arrester
UI-10-SG
1 gal.
Green
Galvanized Steel
8"
9"
9"
9"
Non Sparking Pour Spout with Flame Arrester

$60.80 / each

Enter location to check availability
Catalog Page #  NA

Price $60.80 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Green
  • Material Galvanized Steel
  • Height 8"
  • Length 9"
  • Width 9"
  • Outside Dia. 9"
  • Includes Non Sparking Pour Spout with Flame Arrester
UI-10FSG
1 gal.
Green
Metal
8"
9"
9"
F 15 Funnel

$66.00 / each

Enter location to check availability
Catalog Page #  NA

Price $66.00 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Green
  • Material Metal
  • Height 8"
  • Length 9"
  • Width 9"
  • Includes F 15 Funnel
UI-10-FS
1 gal.
Red
Galvanized Steel
10"
9"
Polyethylene Pour Funnel

$64.65 / each

Enter location to check availability
Catalog Page #  2289 

Price $64.65 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 10"
  • Outside Dia. 9"
  • Includes Polyethylene Pour Funnel
UI-10S
1 gal.
Red
Galvanized Steel
8"
9"
Trigger Grip Handle, Squeeze, Pour Spout, Flame Arrestor

$57.75 / each

Enter location to check availability
Catalog Page #  2289 

Price $57.75 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 8"
  • Outside Dia. 9"
  • Includes Trigger Grip Handle, Squeeze, Pour Spout, Flame Arrestor
UI-10-FSY
1 gal.
Yellow
Galvanized Steel
10"
9"
9"
9"
F 15 Funnel

$65.80 / each

Enter location to check availability
Catalog Page #  NA

Price $65.80 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 10"
  • Length 9"
  • Width 9"
  • Outside Dia. 9"
  • Includes F 15 Funnel
UI-10-SY
1 gal.
Yellow
Galvanized Steel
8"
9"
9"
9"
Non Sparking Pour Spout with Flame Arrester

$60.80 / each

Enter location to check availability
Catalog Page #  NA

Price $60.80 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 8"
  • Length 9"
  • Width 9"
  • Outside Dia. 9"
  • Includes Non Sparking Pour Spout with Flame Arrester
UI-20-FSB
2 gal.
Blue
Galvanized Steel
9-1/2"
11-1/4"
11.25"
11-1/4"
F 15 Funnel

$74.90 / each

Enter location to check availability
Catalog Page #  NA

Price $74.90 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Blue
  • Material Galvanized Steel
  • Height 9-1/2"
  • Length 11-1/4"
  • Width 11.25"
  • Outside Dia. 11-1/4"
  • Includes F 15 Funnel
UI-20-SB
2 gal.
Blue
Galvanized Steel
9-1/2"
11-1/4"
Non Sparking Pour Spout with Flame Arrester

$63.95 / each

Enter location to check availability
Catalog Page #  2289 

Price $63.95 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Blue
  • Material Galvanized Steel
  • Height 9-1/2"
  • Outside Dia. 11-1/4"
  • Includes Non Sparking Pour Spout with Flame Arrester
UI-20-SG
2 gal.
Green
Galvanized Steel
9-1/2"
11-1/4"
11.25"
11-1/4"
Non Sparking Pour Spout with Flame Arrester

$63.95 / each

Enter location to check availability
Catalog Page #  NA

Price $63.95 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Green
  • Material Galvanized Steel
  • Height 9-1/2"
  • Length 11-1/4"
  • Width 11.25"
  • Outside Dia. 11-1/4"
  • Includes Non Sparking Pour Spout with Flame Arrester
UI-20FSG
2 gal.
Green
Metal
9-1/2"
11-3/10"
11-3/10"
F 15 Funnel

$71.35 / each

Enter location to check availability
Catalog Page #  NA

Price $71.35 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Green
  • Material Metal
  • Height 9-1/2"
  • Length 11-3/10"
  • Width 11-3/10"
  • Includes F 15 Funnel
UI-20-FS
2 gal.
Red
Galvanized Steel
11-1/2"
11-1/4"
Polyethylene Pour Funnel

$67.35 / each

Enter location to check availability
Catalog Page #  2289 

Price $67.35 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 11-1/2"
  • Outside Dia. 11-1/4"
  • Includes Polyethylene Pour Funnel
UI-20S
2 gal.
Red
Galvanized Steel
9-1/2"
11-1/4"
Squeeze Handle, Pour Spout, Flame Arrestor

$58.40 / each

Enter location to check availability
Catalog Page #  2289 

Price $58.40 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 9-1/2"
  • Outside Dia. 11-1/4"
  • Includes Squeeze Handle, Pour Spout, Flame Arrestor
UI-20-FSY
2 gal.
Yellow
Galvanized Steel
11-1/2"
11-1/4"
11.25"
11-1/4"
F 15 Funnel

$69.70 / each

Enter location to check availability
Catalog Page #  2289 

Price $69.70 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 11-1/2"
  • Length 11-1/4"
  • Width 11.25"
  • Outside Dia. 11-1/4"
  • Includes F 15 Funnel
UI-20-SY
2 gal.
Yellow
Galvanized Steel
9-1/2"
11-1/4"
Non Sparking Pour Spout with Flame Arrester

$63.95 / each

Enter location to check availability
Catalog Page #  2289 

Price $63.95 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 9-1/2"
  • Outside Dia. 11-1/4"
  • Includes Non Sparking Pour Spout with Flame Arrester
UI-25FS
2-1/2 gal.
Red
Metal
12"
11-3/10"
11-3/10"
11-1/4"
F 15 Funnel

$70.05 / each

Enter location to check availability
Catalog Page #  2289 

Price $70.05 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2-1/2 gal.
  • Color Red
  • Material Metal
  • Height 12"
  • Length 11-3/10"
  • Width 11-3/10"
  • Outside Dia. 11-1/4"
  • Includes F 15 Funnel
1313
2-1/2 gal.
Silver
Stainless Steel
9-5/8"
11-1/4"
11.25"
11-1/4"

$585.50 / each

Enter location to check availability
Catalog Page #  NA

Price $585.50 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2-1/2 gal.
  • Color Silver
  • Material Stainless Steel
  • Height 9-5/8"
  • Length 11-1/4"
  • Width 11.25"
  • Outside Dia. 11-1/4"
1537
3 gal.
Red
Polyethylene
13"
12-1/2"
Metal Fittings, Flame Arrestor

$125.95 / each

Enter location to check availability
Catalog Page #  2289 

Price $125.95 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 3 gal.
  • Color Red
  • Material Polyethylene
  • Height 13"
  • Outside Dia. 12-1/2"
  • Includes Metal Fittings, Flame Arrestor
1535
3 gal.
White
Polyethylene
13"
12-1/2"
12-1/2"
12-1/2"

$253.25 / each

Enter location to check availability
Catalog Page #  NA

Price $253.25 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 3 gal.
  • Color White
  • Material Polyethylene
  • Height 13"
  • Length 12-1/2"
  • Width 12-1/2"
  • Outside Dia. 12-1/2"
UI-50-SB
5 gal.
Blue
Galvanized Steel
13-1/2"
12-1/2"
Squeeze Handle, Pour Spout, Flame Arrestor, Kerosene Printed On Can

$62.70 / each

Enter location to check availability
Catalog Page #  2289 

Price $62.70 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Blue
  • Material Galvanized Steel
  • Height 13-1/2"
  • Outside Dia. 12-1/2"
  • Includes Squeeze Handle, Pour Spout, Flame Arrestor, Kerosene Printed On Can
UI-50-FSB
5 gal.
Blue
Galvanized Steel
15-1/2"
12-1/2"
Polyethylene Pour Funnel

$68.80 / each

Enter location to check availability
Catalog Page #  2289 

Price $68.80 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Blue
  • Material Galvanized Steel
  • Height 15-1/2"
  • Outside Dia. 12-1/2"
  • Includes Polyethylene Pour Funnel
UI-50-SG
5 gal.
Green
Galvanized Steel
13-1/2"
12-1/2"
Comfort Grip Trigger Release Handle, Non Sparking Brass Flame Arrestor, Pour Spout

$62.70 / each

Enter location to check availability
Catalog Page #  2289 

Price $62.70 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Green
  • Material Galvanized Steel
  • Height 13-1/2"
  • Outside Dia. 12-1/2"
  • Includes Comfort Grip Trigger Release Handle, Non Sparking Brass Flame Arrestor, Pour Spout
UI-50FSG
5 gal.
Green
Metal
13-1/2"
12-1/2"
12-1/2"
F 15 Funnel

$71.85 / each

Enter location to check availability
Catalog Page #  NA

Price $71.85 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Green
  • Material Metal
  • Height 13-1/2"
  • Length 12-1/2"
  • Width 12-1/2"
  • Includes F 15 Funnel
UI-50S
5 gal.
Red
Galvanized Steel
13-1/2"
12-1/2"
Squeeze Handle, Flame Arrestor

$63.00 / each

Enter location to check availability
Catalog Page #  2289 

Price $63.00 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 13-1/2"
  • Outside Dia. 12-1/2"
  • Includes Squeeze Handle, Flame Arrestor
UI-50-FS
5 gal.
Red
Galvanized Steel
15-1/2"
12-1/2"
Polyethylene Pour Funnel

$68.80 / each

Enter location to check availability
Catalog Page #  2289 

Price $68.80 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 15-1/2"
  • Outside Dia. 12-1/2"
  • Includes Polyethylene Pour Funnel
1543
5 gal.
Red
Polyethylene
17"
12-1/2"
Metal Fittings, Flame Arrestor

$193.50 / each

Enter location to check availability
Catalog Page #  2289 

Price $193.50 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Red
  • Material Polyethylene
  • Height 17"
  • Outside Dia. 12-1/2"
  • Includes Metal Fittings, Flame Arrestor
1315
5 gal.
Silver
Stainless Steel
15-7/8"
11-1/4"
11.25"
11-1/4"

$619.00 / each

Enter location to check availability
Catalog Page #  NA

Price $619.00 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Silver
  • Material Stainless Steel
  • Height 15-7/8"
  • Length 11-1/4"
  • Width 11.25"
  • Outside Dia. 11-1/4"
1541
5 gal.
White
Polyethylene
17"
12-1/2"
12-1/2"
12-1/2"

$320.50 / each

Enter location to check availability
Catalog Page #  NA

Price $320.50 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color White
  • Material Polyethylene
  • Height 17"
  • Length 12-1/2"
  • Width 12-1/2"
  • Outside Dia. 12-1/2"
UI-50-SY
5 gal.
Yellow
Galvanized Steel
13-1/2"
12-1/2"
Squeeze Handle, Flame Arrestor

$62.70 / each

Enter location to check availability
Catalog Page #  2289 

Price $62.70 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 13-1/2"
  • Outside Dia. 12-1/2"
  • Includes Squeeze Handle, Flame Arrestor
UI-50-FSY
5 gal.
Yellow
Galvanized Steel
15-1/2"
12-1/2"
Polyethylene Pour Funnel

$71.50 / each

Enter location to check availability
Catalog Page #  2289 

Price $71.50 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 15-1/2"
  • Outside Dia. 12-1/2"
  • Includes Polyethylene Pour Funnel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More