Skip Content

Type I Safety Can,5 gal.,Red,17In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Type I Safety Can, 5 gal., Red, 17In H

Price $193.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AK65
  • Mfr. Model # 1543
  • UNSPSC # 24112207
  • Catalog Page # 2289
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A leaktight, self-closing spout on this Type I safety can helps to make it suitable for temporary storage of flammable liquids. The safety can also features an automatic vent to protect against ruptures or explosions, along with flame arrestors to protect contents from external ignition sources. It is constructed with high-density polyethylene to resist damage from liquid chemicals, solvents, and corrosives. Single opening for both filling and transfer of flammable liquids. Red color distinguishes it as a gasoline can.

View More

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Red
  • Used For Flammables
  • Material Polyethylene
  • Height 17"
  • Outside Dia. 12-1/2"
  • Standards FM
  • Includes Metal Fittings, Flame Arrestor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Works well for what it is. It has a issue with the spring breaking. This will be the 8th one I have ordered in 4 years. So being used every single day 24 hours a day. It will last about 6 months. If it wasn't used so much I imagine it would last for a very long time. March 17, 2014
  • 2016-04-27 T23:32:19.761-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6AK65, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.