Skip Content

Type I Safety Can,5 gal,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Type I Safety Can, 5 gal, Yellow

Price $70.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NKR6
  • Mfr. Model # UI-50-FSY
  • UNSPSC # 24112206
  • Catalog Page # 2500
  • Shipping Weight 6.62 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemType I Safety Can
  • Capacity5 gal.
  • ColorYellow
  • Used ForDiesel
  • MaterialGalvanized Steel
  • Height15-1/2"
  • Outside Dia.12-1/2"
  • StandardsFM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30
  • IncludesPolyethylene Pour Funnel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • UI-50-FSY

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I hv another one in green for easy can ID. They work great and look good side by side. Maybe I should collect them all? BTW, ( the can color is actually for Green -> leaded gas/Yellow ->diesel/Blue->kerosene/Red->unleaded gas/ White->water ) Just FYI. Cal November 9, 2012
  • 2015-07-06T21:12:24.675-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3NKR6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Safe for diesel?

I have read several on-line sources that indicate diesel fuel should never be stored in a galvanized steel container. Apparently, the sulfur in the diesle fuel can react with the zinc in in container to cause small zinc particles to "flake" off into the fuel. Eventually, when the fuel is poured into your vehicle the zinc particles can damage the fuel injectors (and other components in the fuel system). Any validity to this? I'd much rather purchase a metal container than plastic, but I don't want to do so until I can satisty myself that the metal containers are safr for my vehicle. Thanks.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about WSCampbell is loaded.
Additional information about WSCampbell could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The vendors website had the following information:

Eagle galvanized type-I safety cans meet OSHA and NFPA Code 30 requirements and are UL and ULC listed and FM approved for safe handling and storage of gasoline and other flammable liquids.

Eagle cans feature environmentally friendly Lead Free Technology, constructed of 24-gauge hot dipped galvanized steel.

If this does not address or answer your question please call and speak with our Technical Product Support Specialist Monday-Friday 7AM-7PM CST. Grainger is just a distributor of this item and we do not have any access to test data but we may be able to answer any additional questions you may have or get you in contact with the vendor who may have this test data available.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:41:54.667-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NKR6, prod, sort_default
1 of 1
  • 2015-07-06T20:41:54.669-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NKR6, prod, sort_default
1 of 1