Skip Content

Type I Safety Can,2 gal,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Type I Safety Can, 2 gal, Red

EAGLE

Price: $66.00 / each

Please sign in or register to access lists

  • Item # 3NKR2
  • Mfr. Model # UI-20-FS
  • UNSPSC # 24112206
  • Catalog Page # 2500
  • Shipping Weight 4.66 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemType I Safety Can
  • Capacity2 gal.
  • ColorRed
  • Used ForFlammables
  • MaterialGalvanized Steel
  • Height11-1/2"
  • Outside Dia.11-1/4"
  • StandardsFM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30
  • IncludesPolyethylene Pour Funnel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • UI-20-FS

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about Yvette is loaded.
Additional information about Yvette could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This can does not meet the UL 1313 standard. None of our cans meet that specific standard.

Thank you for using Grainger Ask and Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1