Skip Content

 
Weighing Dish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Weighing Dish

Technical Specs

  • Item Weighing Dish 
Capacity
Please Select
Color
Please Select
Material
Please Select
Length
Please Select
Width
Please Select
Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
23 Products
Compare /
Item #
Mfr.
Model #
Capacity
Color
Material
Length
Width
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
WB-316B
100mL
Blue
Polystyrene
3-1/2"
3-1/2"

$54.35 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Price $54.35 / pkg. of 500

Technical Specs

  • Item Weighing Dish
  • Capacity 100mL
  • Color Blue
  • Material Polystyrene
  • Length 3-1/2"
  • Width 3-1/2"
WB-316
100mL
Natural
Polystyrene
3-1/2"
3-1/2"

$54.35 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Price $54.35 / pkg. of 500

Technical Specs

  • Item Weighing Dish
  • Capacity 100mL
  • Color Natural
  • Material Polystyrene
  • Length 3-1/2"
  • Width 3-1/2"
PB-315
140mL
White
Polystyrene
5-3/8"
3-1/2"

$52.15 / pkg. of 250

Enter location to check availability
Catalog Page #  NA

Price $52.15 / pkg. of 250

Technical Specs

  • Item Weighing Dish
  • Capacity 140mL
  • Color White
  • Material Polystyrene
  • Length 5-3/8"
  • Width 3-1/2"
D200-50
200mL
Gray
Aluminum
110mm I.D., 127mm O.D.

$21.36 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $21.36 / pkg. of 50

Technical Specs

  • Item Weighing Dish
  • Capacity 200mL
  • Color Gray
  • Material Aluminum
  • Diameter 110mm I.D., 127mm O.D.
HWB-475
200mL
White
Polystyrene

$56.35 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Price $56.35 / pkg. of 500

Technical Specs

  • Item Weighing Dish
  • Capacity 200mL
  • Color White
  • Material Polystyrene
WB-158-B
20mL
Blue
Polystyrene
1-5/8"
1-5/8"
41.28mm I.D.

$26.85 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Price $26.85 / pkg. of 500

Technical Specs

  • Item Weighing Dish
  • Capacity 20mL
  • Color Blue
  • Material Polystyrene
  • Length 1-5/8"
  • Width 1-5/8"
  • Diameter 41.28mm I.D.
D43-100
20mL
Gray
Aluminum
43mm

$24.57 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $24.57 / pkg. of 100

Technical Specs

  • Item Weighing Dish
  • Capacity 20mL
  • Color Gray
  • Material Aluminum
  • Diameter 43mm
D44-100
20mL
Gray
Aluminum
44mm I.D., 51mm O.D.

$22.78 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $22.78 / pkg. of 100

Technical Specs

  • Item Weighing Dish
  • Capacity 20mL
  • Color Gray
  • Material Aluminum
  • Diameter 44mm I.D., 51mm O.D.
WB-158
20mL
Natural
Polystyrene
1-5/8"
1-5/8"
41.28mm I.D.

$33.05 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Price $33.05 / pkg. of 500

Technical Specs

  • Item Weighing Dish
  • Capacity 20mL
  • Color Natural
  • Material Polystyrene
  • Length 1-5/8"
  • Width 1-5/8"
  • Diameter 41.28mm I.D.
HWB-175
20mL
White
Polystyrene

$30.60 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Price $30.60 / pkg. of 500

Technical Specs

  • Item Weighing Dish
  • Capacity 20mL
  • Color White
  • Material Polystyrene
PB-316 BUY IN 8'S
20mL
White
Polystyrene
2-1/4"
1-3/4"

$29.60 / pkg. of 250

Enter location to check availability
Catalog Page #  NA

Price $29.60 / pkg. of 250

Technical Specs

  • Item Weighing Dish
  • Capacity 20mL
  • Color White
  • Material Polystyrene
  • Length 2-1/4"
  • Width 1-3/4"
PB-317
270mL
White
Polystyrene
7-1/2"
4-3/4"

$90.85 / pkg. of 250

Enter location to check availability
Catalog Page #  NA

Price $90.85 / pkg. of 250

Technical Specs

  • Item Weighing Dish
  • Capacity 270mL
  • Color White
  • Material Polystyrene
  • Length 7-1/2"
  • Width 4-3/4"
WB-512-B
330mL
Blue
Polystyrene
5-1/2"
5-1/2"

$95.40 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Price $95.40 / pkg. of 500

Technical Specs

  • Item Weighing Dish
  • Capacity 330mL
  • Color Blue
  • Material Polystyrene
  • Length 5-1/2"
  • Width 5-1/2"
WB-512
330mL
Natural
Polystyrene
5-1/2"
5-1/2"

$95.40 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Price $95.40 / pkg. of 500

Technical Specs

  • Item Weighing Dish
  • Capacity 330mL
  • Color Natural
  • Material Polystyrene
  • Length 5-1/2"
  • Width 5-1/2"
HWB-550
350mL
White
Polystyrene

$96.20 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Price $96.20 / pkg. of 500

Technical Specs

  • Item Weighing Dish
  • Capacity 350mL
  • Color White
  • Material Polystyrene
D500-50
480mL
Gray
Aluminum
181mm I.D., 203mm O.D.

$27.15 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $27.15 / pkg. of 50

Technical Specs

  • Item Weighing Dish
  • Capacity 480mL
  • Color Gray
  • Material Aluminum
  • Diameter 181mm I.D., 203mm O.D.
HWB-300
50mL
White
Polystyrene

$32.15 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Price $32.15 / pkg. of 500

Technical Specs

  • Item Weighing Dish
  • Capacity 50mL
  • Color White
  • Material Polystyrene
D-126
60mL
Gray
Aluminum
102mm I.D.

$33.55 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $33.55 / pkg. of 50

Technical Specs

  • Item Weighing Dish
  • Capacity 60mL
  • Color Gray
  • Material Aluminum
  • Diameter 102mm I.D.
D57-100
60mL
Gray
Aluminum
57mm

$33.55 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $33.55 / pkg. of 100

Technical Specs

  • Item Weighing Dish
  • Capacity 60mL
  • Color Gray
  • Material Aluminum
  • Diameter 57mm
D63-100
70mL
Gray
Aluminum
63mm I.D., 71mm O.D.

$32.45 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $32.45 / pkg. of 100

Technical Specs

  • Item Weighing Dish
  • Capacity 70mL
  • Color Gray
  • Material Aluminum
  • Diameter 63mm I.D., 71mm O.D.
D75-100
75mL
Gray
Aluminum
62mm I.D., 70mm O.D.

$34.65 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $34.65 / pkg. of 100

Technical Specs

  • Item Weighing Dish
  • Capacity 75mL
  • Color Gray
  • Material Aluminum
  • Diameter 62mm I.D., 70mm O.D.
D70-100
80mL
Gray
Aluminum
70mm

$38.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $38.00 / pkg. of 100

Technical Specs

  • Item Weighing Dish
  • Capacity 80mL
  • Color Gray
  • Material Aluminum
  • Diameter 70mm
D70S-100
80mL
Gray
Aluminum
73mm

$41.25 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $41.25 / pkg. of 100

Technical Specs

  • Item Weighing Dish
  • Capacity 80mL
  • Color Gray
  • Material Aluminum
  • Diameter 73mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More