Skip Content

Spill Platform,w/Drain,30 gal.,2 Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spill Platform, w/Drain, 30 gal., 2 Drum

EAGLE

Price: $196.50 / each

Please sign in or register to access lists

  • Item # 35U061
  • Mfr. Model # 1632D
  • UNSPSC # 24101905
  • Catalog Page # 2496
  • Shipping Weight 34.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemDrum Spill Containment Platform
  • Number of Drums2
  • Height6-1/2"
  • Length51-1/2"
  • Width26-1/4"
  • Spill Capacity30 gal.
  • MaterialPolyethylene
  • Load Capacity5000 lb.
  • ColorYellow/Black
  • IncludesRemovable Grating
  • StandardsEPA 40 CFR 264.175, SPCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for a drum platform for a single drum . Height less than 7" Also I want to be able to pickup with a forklift so I need an area underneath that will allow forks to go all the way through.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about rrrrrt is loaded.
Additional information about rrrrrt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and we have been advised by them of the following: at this time, we do not offer a unit which would meet EPA requirements for your capacity and remain under 7 inches in addition to having the fork pockets. All units with the fork pockets are above your desired height of 7 inches.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1