Skip Content

Corrosive Safety Cabinet,31-1/4 In. D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Corrosive Safety Cabinet, 31-1/4 In. D

Price $2,004.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KN47
  • Mfr. Model # CRA-62
  • UNSPSC # 24112402
  • Catalog Page # 2498
  • Shipping Weight 370.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCorrosive Safety Cabinet
  • Mounting TypeStandard
  • Capacity60 gal.
  • Door TypeManual
  • Number of Doors2
  • ColorBlue
  • Height65"
  • Width31-1/4"
  • Depth31-1/4"
  • MaterialGalvanized Steel
  • FinishPowder Coated
  • Number of Shelves2
  • StandardsOSHA, NFPA Code 30, FM
  • IncludesPoly Shelf and Bottom Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Use the EAGLE® safety cabinet for storing acids and corrosives. The 18-ga. galvanized steel cabinet has a powder-coated finish and polyethylene shelf and bottom. Features flush-mounted handles with key lock and shelf brackets on 4-3/4" centers.

Repair Parts

Displaying repair parts for model:
  • CRA-62

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I want to store containers of acid that are 20" tall. will they fit between the shelves and the top/bottom?
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about zacp is loaded.
Additional information about zacp could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Interior dimensions of cabinet are: 61 H x 27-1/4 w x 27-1/4 d.
Shelf mounting holes are positioned every 3.5 inches.
Shelf height approximately 1 in.
Space per shelf with both shelves in plase is about 19 inches.

Thank you for using Grainger Ask and Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:40:13.484-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KN47, prod, sort_default
1 of 1
  • 2015-06-29T19:40:13.486-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KN47, prod, sort_default
1 of 1