Skip Content

Disposal Can,5 Gal.,Red,Galvanized Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Disposal Can, 5 Gal., Red, Galvanized Steel

Price $262.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4T042
  • Mfr. Model # 1425
  • UNSPSC # 24112206
  • Catalog Page # 2501
  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Disposal Can
  • Capacity 5 gal.
  • Used For Flammables
  • Color Red
  • Material Galvanized Steel
  • Fitting Material Galvanized Steel
  • Handle Free Swinging
  • Height 18"
  • Outside Dia. 11-1/4"
  • Standards FM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Temporary storage cans have a large opening and 4"W spout for controlled filling and pouring of liquid chemical waste. Feature automatic vent, flame arrestor, and free-swing handle. 24-ga. galvanized steel can is for petroleum-based waste and features galvanized flame arrestor and red powder-coated finish.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 1425

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.