Skip Content

Type I Safety Can,2-1/2 gal,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Type I Safety Can, 2-1/2 gal, Red

Price $70.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15Z008
  • Mfr. Model # UI-25FS
  • UNSPSC # 24112206
  • Catalog Page # 2500
  • Shipping Weight 4.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemType I Safety Can
  • Capacity2-1/2 gal.
  • ColorRed
  • Used ForFlammables
  • MaterialMetal
  • Height12"
  • Outside Dia.11-1/4"
  • Length11-3/10"
  • Width11-3/10"
  • StandardsFM, UL, ULC, OSHA, NFPA Code 30
  • IncludesF 15 Funnel

Compliance and Restrictions

None

Details

Safety can with leaktight, self-closing spout provides temporary storage of gasoline. Automatic vent feature protects against rupture or explosion, and flame arrestor protects contents from external ignition sources. Features an ergonomic, all-steel handle and chemical resistant, high-gloss powder-coated finish. Can has a single opening for both filling and transfer of flammable liquids into containers with wider openings and has a trigger-release cap. CARB compliant.

Repair Parts

Displaying repair parts for model:
  • UI-25FS

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.