Skip Content

Steel Cabinet,Pesticide,Green,30 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Steel Cabinet, Pesticide, Green, 30 Gal

EAGLE

Price: $879.50 / each

Please sign in or register to access lists

  • Item # 3NPK4
  • Mfr. Model # PEST 32
  • UNSPSC # 24112402
  • Catalog Page # 2465
  • Shipping Weight 238.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPesticide Safety Cabinet
  • Mounting TypeStandard
  • Capacity30 gal.
  • Door TypeManual
  • Number of Doors2
  • ColorGreen
  • Height44"
  • Width43"
  • Depth18"
  • Door Opening Height38-3/4"
  • Door Opening Width39-3/4"
  • MaterialGalvanized Steel
  • FinishPowder Coated
  • Handle TypeRecessed Paddle
  • Number of Shelves1
  • Adapter Kit5PW15
  • Additional Shelf2W427
  • Sump Capacity5 gal.
  • StandardsOSHA and NFPA Code 30
  • IncludesPolyethylene Shelf and Bottom Trays
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • PEST 32

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.