Skip Content

Paints and Inks Cabinet,96 Gal.,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Paints and Inks Cabinet, 96 Gal., Red

EAGLE

Price: $2,234.00 / each

Please sign in or register to access lists

  • Item # 8GTE1
  • Mfr. Model # PI-62LEGS RED
  • UNSPSC # 24112402
  • Catalog Page # 2465
  • Catalog Group # E5394
  • Shipping Weight 397.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPaint and Ink Safety Cabinet
  • Safety Cabinet TypeCabinet with Legs
  • Safety Cabinet ApplicationPaint and Ink Cabinet
  • Capacity96 gal.
  • Door TypeManual
  • Number of Doors2
  • ColorRed
  • Height69"
  • Width31-1/4"
  • Depth31-1/4"
  • MaterialGalvanized Steel
  • Number of Shelves5
  • Additional Shelf2W684
  • Standards29 OSHA CFR 1910.106, NFPA Code 30, FM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • PI-62LEGS RED

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.