Skip Content

 
Paint and Ink Safety Cabinet, Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Paint and Ink Safety Cabinet, Standard


Technical Specs

  • Item Paint and Ink Safety Cabinet 
  • Safety Cabinet Type Standard 
  • Safety Cabinet Application Paint and Ink Cabinet 
Capacity
Please Select
Door Type
Please Select
Color
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Number of Doors
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
33 Products
Compare /
Product #
Mfr.
Model #
Capacity
Door Type
Color
Height
Width
Depth
Number of Doors
Price
Qty
Please use Qty box to add item(s) to cart.
PI-32 BEIGE
40 gal.
Manual
Beige
44"
43"
18"
2

$1,208.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,208.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Beige
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
PI-32 GRAY
40 gal.
Manual
Gray
44"
43"
18"
2

$1,208.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,208.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Gray
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
PI-32 RED
40 gal.
Manual
Red
44"
43"
18"
2

$1,208.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,208.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
PI-32
40 gal.
Manual
Red
44"
43"
18"
2

$1,258.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,258.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
PI-32 WHITE
40 gal.
Manual
White
44"
43"
18"
2

$1,208.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,208.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color White
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
YPI-32
40 gal.
Manual
Yellow
44"
43"
18"
2

$1,258.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,258.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
YPI-32LEGS YEL
40 gal.
Manual
Yellow
48"
43"
18"
2

$1,436.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,436.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 48"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
PI-30 BEIGE
40 gal.
Self-Closing
Beige
44"
43"
18"
1

$1,367.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,367.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Beige
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
PI-30 GRAY
40 gal.
Self-Closing
Gray
44"
43"
18"
1

$1,367.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,367.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
PI-30
40 gal.
Self-Closing
Red
44"
43"
18"
1

$1,438.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,438.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
PI-30 RED
40 gal.
Self-Closing
Red
44"
43"
18"
1

$1,367.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,367.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
PI-3010
40 gal.
Self-Closing
Red
44"
43"
18"
2

$1,494.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,494.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
PI-30 WHITE
40 gal.
Self-Closing
White
44"
43"
18"
1

$1,367.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,367.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
PI-30 YELLOW
40 gal.
Self-Closing
Yellow
44"
43"
18"
1

$1,367.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,367.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
YPI-3010
40 gal.
Self-Closing
Yellow
44"
43"
18"
2

$1,494.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,494.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
PI-47 BEIGE
60 gal.
Manual
Beige
65"
43"
18"
2

$1,478.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,478.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Beige
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
PI-47 GRAY
60 gal.
Manual
Gray
65"
43"
18"
2

$1,478.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,478.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Gray
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
PI-47
60 gal.
Manual
Red
65"
43"
18"
2

$1,553.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,553.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
PI-47 WHITE
60 gal.
Manual
White
65"
43"
18"
2

$1,478.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,478.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color White
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
YPI-47
60 gal.
Manual
Yellow
65"
43"
18"
2

$1,436.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,436.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
YPI-47LEGS
60 gal.
Manual
Yellow
69"
43"
18"
2

$1,857.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,857.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 69"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
PI-45 BEIGE
60 gal.
Self-Closing
Beige
65"
43"
18"
1

$1,791.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,791.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Beige
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
PI-45 GRAY
60 gal.
Self-Closing
Gray
65"
43"
18"
1

$1,791.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,791.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
PI-45 RED
60 gal.
Self-Closing
Red
65"
43"
18"
1

$1,791.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,791.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
PI-45
60 gal.
Self-Closing
Red
65"
43"
18"
1

$1,819.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,819.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
PI-4510
60 gal.
Self-Closing
Red
65"
43"
18"
2

$1,857.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,857.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
PI-45 WHITE
60 gal.
Self-Closing
White
65"
43"
18"
1

$1,791.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,791.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
PI-45 YELLOW
60 gal.
Self-Closing
Yellow
65"
43"
18"
1

$1,791.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,791.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
YPI-4510
60 gal.
Self-Closing
Yellow
65"
43"
18"
2

$1,857.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,857.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
PI-62
96 gal.
Manual
Red
65"
31-1/4"
31-1/4"
2

$2,031.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $2,031.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 96 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
YPI-62
96 gal.
Manual
Yellow
65"
31-1/4"
31-1/4"
2

$2,031.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $2,031.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 96 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
PI-6010
96 gal.
Self-Closing
Red
65"
31-1/4"
31-1/4"
2

$2,052.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $2,052.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 96 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
YPI6010
96 gal.
Self-Closing
Yellow
65"
31-1/4"
31-1/4"
2

$2,052.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,052.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 96 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More