Skip Content

RedPolyethylene Oily Waste Can 10 gal. Capacity, Foot Operated Self Closing Lid Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

RedPolyethylene Oily Waste Can 10 gal. Capacity, Foot Operated Self Closing Lid Type

Price $91.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KN43
  • Mfr. Model # 935-FL
  • NSN # 7240-00-256-7700
  • UNSPSC # 24112207
  • Catalog Page # 2503
  • Shipping Weight 15.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOily Waste Can
  • Capacity10 gal.
  • ColorRed
  • Body MaterialPolyethylene
  • Lid TypeFoot Operated Self Closing
  • Height18"
  • Length22"
  • Width18"
  • Outside Dia.18"
  • StandardsOSHA 29 CFR 1910.108, OSHA 29 CFR 1910.106
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Polyethylene
Impact-resistant noncorrosive polyethylene is impervious to many liquid chemicals, solvents, and corrosives.
Oily Waste Cans
• Meet OSHA standards FM Approved
Available with foot- or hand-operated covers; countertop models are also available. Lid opens to a restricted angle and is self-closing to minimize the risk of spontaneous combustion.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.