Skip Content

Drum Spill Cntnmnt Pallet,4 Drum,10k lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drum Spill Cntnmnt Pallet, 4 Drum, 10k lb.

Price $355.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YF77
  • Mfr. Model # 1634
  • UNSPSC # 24101905
  • Catalog Page # 2521
  • Shipping Weight 65.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrum Spill Containment Pallet
  • Number of Drums4
  • Height6-1/2"
  • Length51-1/2"
  • Width51-1/2"
  • Spill Capacity60 gal.
  • MaterialPolyethylene
  • Load Capacity10,000 lb.
  • ColorYellow/Black
  • IncludesFork Lift Pockets, A Redesigned Flat Top Grating and Eagles New Interlocking Technology, (2) 2 ft. Connector Strip
  • StandardsEPA 40 CFR 264.175
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Spill Containment Platforms and Pallets
Flexible to reconfigure drum storage and dispensing areas. Interlocking low-profile design makes loading and unloading easier. Built-in U-channel connectors.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about NRGDALE is loaded.
Additional information about NRGDALE could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and we have been advised by them of the following: this does not have a drain. They do not make a spill containment pallet like this with a drain. You would need to go with a larger unit such as item 4WLV2.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:39:32.876-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YF77, prod, sort_default
1 of 1
  • 2015-08-02T19:39:32.878-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YF77, prod, sort_default
1 of 1