Skip Content

Drum Spill Cntnmnt Pallet,2 Drum,5k lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drum Spill Cntnmnt Pallet, 2 Drum, 5k lb.

Price $191.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YF76
  • Mfr. Model # 1632
  • UNSPSC # 24101905
  • Catalog Page # 2521
  • Shipping Weight 34.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrum Spill Containment Pallet
  • Number of Drums2
  • Height6-1/2"
  • Length51-1/2"
  • Width26-1/4"
  • Spill Capacity30 gal.
  • MaterialPolyethylene
  • Load Capacity5000 lb.
  • ColorYellow/Black
  • IncludesFork Lift Pockets, A Redesigned Flat Top Grating and Eagles New Interlocking Technology
  • StandardsEPA 40 CFR 264.175
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High-density chemical-resistant construction features yellow tub with black flat top grating for quick spill inspection. Feature forklift pockets.

Alternate Products


Rated 5 out of 5 by 1reviewer.
  • 2015-05-26T20:25:45.499-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4YF76, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about Tombucko is loaded.
Additional information about Tombucko could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This will not accommodate a 3" pallet jack.

Thank you for using Grainger Ask and Answer
6 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
I just bought it but need to return it because it will not work with a 3" pallet jack. Don't expect a timely answer in this forum if you're looking to buy something immediately.
6 months ago
by
Read all my Q&A
 
Please wait while more information about Tombucko is loaded.
Additional information about Tombucko could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:24:33.591-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YF76, prod, sort_default
1 of 1
  • 2015-05-26T20:24:33.593-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YF76, prod, sort_default
1 of 1