Skip Content

Worktable,48 In. W,30 In. D,600 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Worktable, 48 In. W, 30 In. D, 600 lb.

Price $842.00 / each

Please sign in or register to access lists

Go

Ship to: 19044 (Change)

Go

Invalid Zip Code


WARMINSTER branch 599

  • Item # 1HEP7
  • Mfr. Model # T3048SEB-BS
  • UNSPSC # 24102006
  • Catalog Page # N/A
  • Shipping Weight 78.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWorktable
  • Width48"
  • Depth30"
  • Height34-1/2" to 35-1/2"
  • StandardsNSF Approved
  • Load Rating600 lb.
  • Table MaterialStainless Steel
  • Frame MaterialStainless Steel
  • Leg TypeTubular
  • ColorGray
  • ShapeRectangular
  • Assembled/UnassembledUnassembled
  • IncludesAdjustable Under shelf and Backsplash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The TOP is constructed of 16 gauge stainless steel
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The UNDER SHELF is constructed of 18 gauge stainless steel
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:43:24.796-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1HEP7, prod, sort_default
1 of 1
  • 2015-09-02T19:43:24.798-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1HEP7, prod, sort_default
1 of 1