Skip Content

Utility Sink,430 Stainles Steel,28 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Utility Sink, 430 Stainles Steel, 28 In W

Price $1,127.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4AVH5
  • Mfr. Model # 2448-2-16/4-IF
  • UNSPSC # 30181504
  • Catalog Page # 3825
  • Shipping Weight 89.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Sink
  • With Faucet/Without Faucet With Faucet
  • Material 430 Stainless Steel
  • Mounting Type Floor
  • Color Stainless
  • Overall Length 49-3/8"
  • Overall Width 28"
  • Overall Height 39-1/2"
  • Bowl Shape Square
  • No. of Bowls 2
  • Bowl Size 24" x 24"
  • Bowl Depth 13-1/4"
  • Faucet Operation Dual-Handle
  • Back Splash Yes
  • Back Splash Height 8"
  • Side Splash No
  • Drain Opening 1-1/2"
  • Gauge 16
  • Faucet Mounting Centers 8"
  • Number of Holes 2
  • Includes Faucet and Waste Drain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.