Skip Content

Utility Sink,430 Stainles Steel,22 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Sink, 430 Stainles Steel, 22 In W

EAGLE GROUP

Price: $973.50 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 4AVH4
  • Mfr. Model # 1836-2-16/4-IF
  • UNSPSC # 30181504
  • Catalog Page # 3822
  • Shipping Weight 75.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemUtility Sink
  • With Faucet/Without FaucetWith Faucet
  • Material430 Stainless Steel
  • Mounting TypeFloor
  • ColorStainless
  • Overall Length37-3/8"
  • Overall Width22"
  • Overall Height39-1/2"
  • Bowl ShapeSquare
  • No. of Bowls2
  • Bowl Size18" x 18"
  • Bowl Depth13-1/4"
  • Faucet OperationDual-Handle
  • Back SplashYes
  • Back Splash Height8"
  • Side SplashNo
  • Drain Opening1-1/2"
  • Gauge16
  • Faucet Mounting Centers8"
  • Number of Holes2
  • IncludesFaucet And Waste Drain
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.