Skip Content

Utility Sink,430 Stainles Steel,28 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Sink, 430 Stainles Steel, 28 In W

Price $933.00 / each

Please sign in or register to access lists

Go

Ship to: 02901 (Change)

Go

Invalid Zip Code

WARWICK branch 632

  • Item # 4AVH3
  • Mfr. Model # 2424-1-16/4-IF
  • UNSPSC # 30181504
  • Catalog Page # 3825
  • Shipping Weight 60.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Sink
  • With Faucet/Without FaucetWith Faucet
  • Material430 Stainless Steel
  • Mounting TypeFloor
  • ColorStainless
  • Overall Length25-3/8"
  • Overall Width28"
  • Overall Height39-1/2"
  • Bowl ShapeSquare
  • No. of Bowls1
  • Bowl Size24" x 24"
  • Bowl Depth13-1/4"
  • Faucet OperationDual-Handle
  • Back SplashYes
  • Back Splash Height8"
  • Side SplashNo
  • Drain Opening1-1/2"
  • Gauge16
  • Faucet Mounting Centers8"
  • Number of Holes2
  • IncludesFaucet, Waste Drain, and 3-1/2" Strainer Basket
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about align is loaded.
Additional information about align could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The overall height is 39 1/2 inches. Thank you for using Grainger.com Ask & Answer.
3 weeks ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:44:05.563-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AVH3, prod, sort_default
1 of 1
  • 2015-07-29T19:44:05.565-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AVH3, prod, sort_default
1 of 1