Skip Content

 
Hand Sink close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hand Sink

Technical Specs

  • Item Hand Sink 
  • Body Material Stainless Steel 
  • Mounting Type Wall 
  • Color Silver 
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Bowl Size
Please Select
Bowl Depth
Please Select
ADA Compliant
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • EAGLE GROUP 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Overall Height
Bowl Size
Bowl Depth
ADA Compliant
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
HSAN-10-F-LRS
12"
18"
14-1/4"
13-1/2" x 9-3/4"
6-3/4"
No
12" Side Splash Guards, Basket Drain

$699.50 / each

Enter location to check availability
Catalog Page #  3395 

Price $699.50 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 12"
  • Overall Width 18"
  • Overall Height 14-1/4"
  • Bowl Size 13-1/2" x 9-3/4"
  • Bowl Depth 6-3/4"
  • ADA Compliant No
  • Includes 12" Side Splash Guards, Basket Drain
HSAN-10-F
12"
18"
14-1/4"
13-1/2" x 9-3/4"
6-3/4"
No
Splash Mounted Gooseneck Faucet, Basket Drain

$519.50 / each

Enter location to check availability
Catalog Page #  3395 

Price $519.50 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 12"
  • Overall Width 18"
  • Overall Height 14-1/4"
  • Bowl Size 13-1/2" x 9-3/4"
  • Bowl Depth 6-3/4"
  • ADA Compliant No
  • Includes Splash Mounted Gooseneck Faucet, Basket Drain
HSA-10-FKP
14-3/4"
18-7/8"
12-3/4"
13-1/2" x 9-3/4"
6-3/4"
No
Knee Valve, Basket Drain

$818.50 / each

Enter location to check availability
Catalog Page #  3395 

Price $818.50 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 14-3/4"
  • Overall Width 18-7/8"
  • Overall Height 12-3/4"
  • Bowl Size 13-1/2" x 9-3/4"
  • Bowl Depth 6-3/4"
  • ADA Compliant No
  • Includes Knee Valve, Basket Drain
HSA-10-FW-LRS
18-7/8"
14-3/4"
14-1/4"
13-1/2" x 9-3/4"
6-3/4"
No
7-1/2" Side Splash Guards

$510.50 / each

Enter location to check availability
Catalog Page #  3395 

Price $510.50 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 18-7/8"
  • Overall Width 14-3/4"
  • Overall Height 14-1/4"
  • Bowl Size 13-1/2" x 9-3/4"
  • Bowl Depth 6-3/4"
  • ADA Compliant No
  • Includes 7-1/2" Side Splash Guards
HSA-10-FW
18-7/8"
14-3/4"
14-1/4"
13-1/2" x 9-3/4"
6-3/4"
No
Basket Drain

$460.00 / each

Enter location to check availability
Catalog Page #  3395 

Price $460.00 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 18-7/8"
  • Overall Width 14-3/4"
  • Overall Height 14-1/4"
  • Bowl Size 13-1/2" x 9-3/4"
  • Bowl Depth 6-3/4"
  • ADA Compliant No
  • Includes Basket Drain
HSA-10-F-IF1
18-7/8"
14-3/4"
14-1/4"
13-1/2" x 9-3/4"
6-3/4"
No
Basket Drain, Wall Bracket

$438.50 / each

Enter location to check availability
Catalog Page #  3395 

Price $438.50 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 18-7/8"
  • Overall Width 14-3/4"
  • Overall Height 14-1/4"
  • Bowl Size 13-1/2" x 9-3/4"
  • Bowl Depth 6-3/4"
  • ADA Compliant No
  • Includes Basket Drain, Wall Bracket
HSA-10-FTWS
18-7/8"
14-3/4"
14-1/4"
13-1/2" x 9-3/4"
6-3/4"
No
Tubular Wall Supports

$603.50 / each

Enter location to check availability
Catalog Page #  3395 

Price $603.50 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 18-7/8"
  • Overall Width 14-3/4"
  • Overall Height 14-1/4"
  • Bowl Size 13-1/2" x 9-3/4"
  • Bowl Depth 6-3/4"
  • ADA Compliant No
  • Includes Tubular Wall Supports
HSA-10-F-IF1-LRS
18-7/8"
14-3/4"
16"
13-1/2" x 9-3/4"
6-3/4"
No
7-1/2" Side Splash Guards

$510.50 / each

Enter location to check availability
Catalog Page #  3395 

Price $510.50 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 18-7/8"
  • Overall Width 14-3/4"
  • Overall Height 16"
  • Bowl Size 13-1/2" x 9-3/4"
  • Bowl Depth 6-3/4"
  • ADA Compliant No
  • Includes 7-1/2" Side Splash Guards
HSA-10-FE
18-7/8"
14-3/4"
16"
13-1/2" x 9-3/4"
6-3/4"
No
Basket Drain

$1,132.00 / each

Enter location to check availability
Catalog Page #  3395 

Price $1,132.00 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 18-7/8"
  • Overall Width 14-3/4"
  • Overall Height 16"
  • Bowl Size 13-1/2" x 9-3/4"
  • Bowl Depth 6-3/4"
  • ADA Compliant No
  • Includes Basket Drain
HSAP-14-FW-IF1
19"
24"
16-1/2"
14" x 16"
6"
Yes
Basket Drain, Wall Bracket

$1,446.00 / each

Enter location to check availability
Catalog Page #  3395 

Price $1,446.00 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 19"
  • Overall Width 24"
  • Overall Height 16-1/2"
  • Bowl Size 14" x 16"
  • Bowl Depth 6"
  • ADA Compliant Yes
  • Includes Basket Drain, Wall Bracket
W1916-FA
24-5/16"
23"
16"
19-3/4" x 15-3/4"
8-7/8"
No
Soap Dispenser, Basket Drain

$1,278.00 / each

Enter location to check availability
Catalog Page #  3395 

Price $1,278.00 / each

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 24-5/16"
  • Overall Width 23"
  • Overall Height 16"
  • Bowl Size 19-3/4" x 15-3/4"
  • Bowl Depth 8-7/8"
  • ADA Compliant No
  • Includes Soap Dispenser, Basket Drain
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms