Skip Content

Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver

Price $1,311.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NNH3
  • Mfr. Model # HSAP-14-FW-IF1
  • UNSPSC # 30181504
  • Catalog Page # 3395
  • Shipping Weight 25.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Sink
  • With Faucet/Without Faucet With Faucet
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 19"
  • Overall Width 24"
  • Overall Height 16-1/2"
  • Bowl Size 14" x 16"
  • Bowl Depth 6"
  • ADA Compliant Yes
  • Back Splash Yes
  • Bowl Shape Rectangular
  • Back Splash Height 8-1/4"
  • Side Splash No
  • Faucet Operation Standard
  • Number of Stations 1
  • Drain Opening 1-1/2"
  • Finish Satin
  • Gauge 16
  • Faucet Mounting Centers 4"
  • Number of Holes 2
  • Includes Basket Drain, Wall Bracket
  • Standards NSF
  • Flow Rate 2.2 gpm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.