Skip Content

 
Flammable Safety Cabinet,24 Gal.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Wall Mount


Technical Specs

  • ItemFlammable Liquid Safety Cabinet 
  • Safety Cabinet TypeWall Mount 
  • Safety Cabinet ApplicationFlammable Cabinet 
  • Capacity24 gal. 
  • ColorYellow 
  • Number of Doors
  • Height44" 
  • Width43" 
  • Depth12" 
Door Type
Please Select
Finish
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Door Type
Finish
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1976
Manual
Powder Coat

$1,164.00 / each

Flammable Safety Cabinet,24 Gal.,Yellow
Catalog Page #  2495 

Price $1,164.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeWall Mount
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity24 gal.
  • Door TypeManual
  • ColorYellow
  • Number of Doors2
  • Height44"
  • Width43"
  • Depth12"
  • FinishPowder Coat
1975
Self-Closing
High Gloss, Lead Free Powder Coat

$1,505.00 / each

Flammable Safety Cabinet,24 Gal.,Yellow
Catalog Page #  2495 

Price $1,505.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeWall Mount
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity24 gal.
  • Door TypeSelf-Closing
  • ColorYellow
  • Number of Doors2
  • Height44"
  • Width43"
  • Depth12"
  • FinishHigh Gloss, Lead Free Powder Coat