Skip Content

 
Flammable Liquid Safety Cabinet, Under Counter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Under Counter


Technical Specs

  • ItemFlammable Liquid Safety Cabinet 
  • Safety Cabinet TypeUnder Counter 
  • Safety Cabinet ApplicationFlammable Cabinet 
  • Capacity22 gal. 
  • ColorYellow 
  • Number of Doors
  • Height35" 
  • Width35" 
  • Depth22" 
  • FinishHigh Gloss, Lead Free Powder Coat 
Door Type
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Door Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1971
Manual

$1,157.00 / each

Flammable Safety Cabinet,22 Gal.,Yellow
Catalog Page #  2495 

Price $1,157.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeUnder Counter
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity22 gal.
  • Door TypeManual
  • ColorYellow
  • Number of Doors2
  • Height35"
  • Width35"
  • Depth22"
  • FinishHigh Gloss, Lead Free Powder Coat
1970
Self-Closing

$1,417.00 / each

Flammable Safety Cabinet,22 Gal.,Yellow
Catalog Page #  2495 

Price $1,417.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeUnder Counter
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity22 gal.
  • Door TypeSelf-Closing
  • ColorYellow
  • Number of Doors2
  • Height35"
  • Width35"
  • Depth22"
  • FinishHigh Gloss, Lead Free Powder Coat