Skip Content

 
Flammable Liquid Safety Cabinet, Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Standard


Technical Specs

  • Item Flammable Liquid Safety Cabinet 
  • Safety Cabinet Type Standard 
  • Safety Cabinet Application Flammable Cabinet 
Capacity
Please Select
Door Type
Please Select
Color
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Number of Doors
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
64 Products
Compare /
Product #
Mfr.
Model #
Capacity
Door Type
Color
Height
Width
Depth
Number of Doors
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
1925 BEIGE
12 gal.
Manual
Beige
35"
23"
18"
1

$853.50 / each

Enter location to check availability
Catalog Page #  2284 

Price $853.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Beige
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1925 GRAY
12 gal.
Manual
Gray
35"
23"
18"
1

$853.50 / each

Enter location to check availability
Catalog Page #  2284 

Price $853.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Gray
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1925 RED
12 gal.
Manual
Red
35"
23"
18"
1

$853.50 / each

Enter location to check availability
Catalog Page #  2284 

Price $853.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Red
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1925 WHITE
12 gal.
Manual
White
35"
23"
18"
1

$853.50 / each

Enter location to check availability
Catalog Page #  2284 

Price $853.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color White
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1924 BEIGE
12 gal.
Self-Closing
Beige
35"
23"
18"
1

$887.50 / each

Enter location to check availability
Catalog Page #  2284 

Price $887.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Beige
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1924 GRAY
12 gal.
Self-Closing
Gray
35"
23"
18"
1

$887.50 / each

Enter location to check availability
Catalog Page #  2284 

Price $887.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1924 RED
12 gal.
Self-Closing
Red
35"
23"
18"
1

$887.50 / each

Enter location to check availability
Catalog Page #  2284 

Price $887.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1924 WHITE
12 gal.
Self-Closing
White
35"
23"
18"
1

$887.50 / each

Enter location to check availability
Catalog Page #  2284 

Price $887.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1924LEGS
12 gal.
Self-Closing
Yellow
39"
23"
18"
1

$983.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $983.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 39"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1906 BEIGE
16 gal.
Manual
Beige
44"
23"
18"
1

$997.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $997.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 16 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Beige
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1906 GRAY
16 gal.
Manual
Gray
44"
23"
18"
1

$997.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $997.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 16 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Gray
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1906 RED
16 gal.
Manual
Red
44"
23"
18"
1

$997.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $997.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 16 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Red
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1906 WHITE
16 gal.
Manual
White
44"
23"
18"
1

$997.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $997.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 16 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color White
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1905 BEIGE
16 gal.
Self-Closing
Beige
44"
23"
18"
1

$1,044.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,044.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 16 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Beige
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1905 GRAY
16 gal.
Self-Closing
Gray
44"
23"
18"
1

$1,044.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,044.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 16 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1905 RED
16 gal.
Self-Closing
Red
44"
23"
18"
1

$1,044.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,044.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 16 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1905 WHITE
16 gal.
Self-Closing
White
44"
23"
18"
1

$1,044.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,044.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 16 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1932 BEIGE
30 gal.
Manual
Beige
44"
43"
18"
2
High Gloss Powder

$1,102.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,102.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Beige
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1932 GRAY
30 gal.
Manual
Gray
44"
43"
18"
2
High Gloss Powder

$1,102.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,102.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Gray
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1932 RED
30 gal.
Manual
Red
44"
43"
18"
2
High Gloss Powder

$1,102.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,102.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1932 WHITE
30 gal.
Manual
White
44"
43"
18"
2
High Gloss Powder

$1,102.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,102.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color White
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1932SC6
30 gal.
Manual
Yellow
44"
43"
18"
2

$1,389.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,389.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
1932
30 gal.
Manual
Yellow
44"
43"
18"
2
High Gloss Powder

$1,102.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,102.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1930 BEIGE
30 gal.
Self-Closing
Beige
44"
43"
18"
1
High Gloss Powder

$1,309.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,309.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Beige
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish High Gloss Powder
3010 BEIGE
30 gal.
Self-Closing
Beige
44"
43"
18"
2
High Gloss Powder

$1,355.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,355.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Beige
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1930 GRAY
30 gal.
Self-Closing
Gray
44"
43"
18"
1
High Gloss Powder

$1,309.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,309.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish High Gloss Powder
3010 GRAY
30 gal.
Self-Closing
Gray
44"
43"
18"
2
High Gloss Powder

$1,355.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,355.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1930 RED
30 gal.
Self-Closing
Red
44"
43"
18"
1
High Gloss Powder

$1,309.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,309.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish High Gloss Powder
3010 RED
30 gal.
Self-Closing
Red
44"
43"
18"
2
High Gloss Powder

$1,355.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,355.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1930 WHITE
30 gal.
Self-Closing
White
44"
43"
18"
1
High Gloss Powder

$1,309.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,309.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish High Gloss Powder
3010 WHITE
30 gal.
Self-Closing
White
44"
43"
18"
2
High Gloss Powder

$1,355.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,355.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1930
30 gal.
Self-Closing
Yellow
44"
43"
18"
1
High Gloss Powder

$1,309.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,309.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish High Gloss Powder
3010
30 gal.
Self-Closing
Yellow
44"
43"
18"
2
High Gloss Powder

$1,355.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,355.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1947 BEIGE
45 gal.
Manual
Beige
65"
43"
18"
2
High Gloss Powder

$1,292.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,292.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Beige
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1947 GRAY
45 gal.
Manual
Gray
65"
43"
18"
2
High Gloss Powder

$1,292.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,292.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Gray
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1947 RED
45 gal.
Manual
Red
65"
43"
18"
2
High Gloss Powder

$1,292.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,292.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1947 WHITE
45 gal.
Manual
White
65"
43"
18"
2
High Gloss Powder

$1,292.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,292.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color White
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1947
45 gal.
Manual
Yellow
65"
43"
18"
2
High Gloss Powder

$1,292.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,292.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1945 BEIGE
45 gal.
Self-Closing
Beige
65"
43"
18"
1
High Gloss Powder

$1,576.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,576.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Beige
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish High Gloss Powder
4510 BEIGE
45 gal.
Self-Closing
Beige
65"
43"
18"
2
High Gloss Powder

$1,626.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,626.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Beige
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1945 GRAY
45 gal.
Self-Closing
Gray
65"
43"
18"
1
High Gloss Powder

$1,576.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,576.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish High Gloss Powder
4510 GRAY
45 gal.
Self-Closing
Gray
65"
43"
18"
2
High Gloss Powder

$1,626.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,626.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1945 RED
45 gal.
Self-Closing
Red
65"
43"
18"
1
High Gloss Powder

$1,576.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,576.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish High Gloss Powder
4510 RED
45 gal.
Self-Closing
Red
65"
43"
18"
2
High Gloss Powder

$1,626.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,626.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1945 WHITE
45 gal.
Self-Closing
White
65"
43"
18"
1
High Gloss Powder

$1,576.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,576.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish High Gloss Powder
4510 WHITE
45 gal.
Self-Closing
White
65"
43"
18"
2
High Gloss Powder

$1,626.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,626.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1945
45 gal.
Self-Closing
Yellow
65"
43"
18"
1
High Gloss Powder

$1,576.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,576.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish High Gloss Powder
4510
45 gal.
Self-Closing
Yellow
65"
43"
18"
2
High Gloss Powder

$1,626.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,626.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1962 BEIGE
60 gal.
Manual
Beige
65"
31-1/4"
31-1/4"
2
High Gloss Powder

$1,586.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,586.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Beige
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
  • Finish High Gloss Powder
1962 GRAY
60 gal.
Manual
Gray
65"
31-1/4"
31-1/4"
2
High Gloss Powder

$1,586.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,586.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Gray
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
  • Finish High Gloss Powder
1962 RED
60 gal.
Manual
Red
65"
31-1/4"
31-1/4"
2
High Gloss Powder

$1,586.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,586.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
  • Finish High Gloss Powder
1962 WHITE
60 gal.
Manual
White
65"
31-1/4"
31-1/4"
2
High Gloss Powder

$1,586.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,586.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color White
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
  • Finish High Gloss Powder
1964
60 gal.
Manual
Yellow
44"
43"
34"
2
High Gloss Powder

$2,318.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $2,318.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 34"
  • Number of Doors 2
  • Finish High Gloss Powder
1961
60 gal.
Manual
Yellow
65"
31-1/4"
31-1/4"
1
High Gloss Powder

$1,855.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,855.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 1
  • Finish High Gloss Powder
1962SC12
60 gal.
Manual
Yellow
65"
31-1/4"
31-1/4"
2
High Gloss Powder

$2,138.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $2,138.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
  • Finish High Gloss Powder
1962
60 gal.
Manual
Yellow
65"
31-1/4"
31-1/4"
2
High Gloss Powder

$1,586.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,586.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
  • Finish High Gloss Powder
6010 BEIGE
60 gal.
Self-Closing
Beige
65"
31-1/4"
31-1/4"
2
High Gloss Powder

$1,897.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,897.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Beige
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
  • Finish High Gloss Powder
6010 GRAY
60 gal.
Self-Closing
Gray
65"
31-1/4"
31-1/4"
2
High Gloss Powder

$1,897.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,897.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
  • Finish High Gloss Powder
6010 RED
60 gal.
Self-Closing
Red
65"
31-1/4"
31-1/4"
2
High Gloss Powder

$1,897.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,897.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
  • Finish High Gloss Powder
6010 WHITE
60 gal.
Self-Closing
White
65"
31-1/4"
31-1/4"
2
High Gloss Powder

$1,897.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,897.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 65"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
  • Finish High Gloss Powder
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More