Skip Content

 
Flammable Liquid Safety Cabinet, Slimline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Slimline


Technical Specs

  • ItemFlammable Liquid Safety Cabinet 
  • Safety Cabinet TypeSlimline 
  • Safety Cabinet ApplicationFlammable Cabinet 
  • Number of Doors
  • Width23" 
Capacity
Please Select
Door Type
Please Select
Color
Please Select
Height
Please Select
Depth
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
12 Products
Compare /
Product #
Mfr.
Model #
Capacity
Door Type
Color
Height
Depth
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
1925
12 gal.
Manual
Yellow
35"
18"

$836.50 / each

Enter location to check availability
Flammable Safety Cabinet,12 Gal.,Yellow
Catalog Page #  2495 

Price $836.50 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeSlimline
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity12 gal.
  • Door TypeManual
  • ColorYellow
  • Number of Doors1
  • Height35"
  • Width23"
  • Depth18"
1924
12 gal.
Self-Closing
Yellow
35"
18"

$887.50 / each

Enter location to check availability
Flammable Safety Cabinet,12 Gal.,Yellow
Catalog Page #  2495 

Price $887.50 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeSlimline
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity12 gal.
  • Door TypeSelf-Closing
  • ColorYellow
  • Number of Doors1
  • Height35"
  • Width23"
  • Depth18"
1906
16 gal.
Manual
Yellow
44"
18"

$977.00 / each

Enter location to check availability
Flammable Safety Cabinet,16 Gal.,Yellow
Catalog Page #  2495 

Price $977.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeSlimline
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity16 gal.
  • Door TypeManual
  • ColorYellow
  • Number of Doors1
  • Height44"
  • Width23"
  • Depth18"
1905
16 gal.
Self-Closing
Yellow
44"
18"

$1,023.00 / each

Enter location to check availability
Flammable Safety Cabinet,16 Gal.,Yellow
Catalog Page #  2495 

Price $1,023.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeSlimline
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity16 gal.
  • Door TypeSelf-Closing
  • ColorYellow
  • Number of Doors1
  • Height44"
  • Width23"
  • Depth18"
1923 GRAY
24 gal.
Manual
Gray
65"
18"

$1,048.00 / each

Enter location to check availability
Flammable Safety Cabinet,24 Gal.,Gray
Catalog Page #  NA

Price $1,048.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeSlimline
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity24 gal.
  • Door TypeManual
  • ColorGray
  • Number of Doors1
  • Height65"
  • Width23"
  • Depth18"
1923 RED
24 gal.
Manual
Red
65"
18"

$1,048.00 / each

Enter location to check availability
Flammable Safety Cabinet,24 Gal.,Red
Catalog Page #  NA

Price $1,048.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeSlimline
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity24 gal.
  • Door TypeManual
  • ColorRed
  • Number of Doors1
  • Height65"
  • Width23"
  • Depth18"
1923
24 gal.
Manual
Yellow
65"
18"
High Gloss, Lead Free Powder Coated

$1,048.00 / each

Enter location to check availability
Flammable Safety Cabinet,24 Gal.,Yellow
Catalog Page #  2495 

Price $1,048.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeSlimline
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity24 gal.
  • Door TypeManual
  • ColorYellow
  • Number of Doors1
  • Height65"
  • Width23"
  • Depth18"
  • FinishHigh Gloss, Lead Free Powder Coated
2310 GRAY
24 gal.
Self-Closing
Gray
65"
18"

$1,169.00 / each

Enter location to check availability
Flammable Safety Cabinet,24 Gal.,Gray
Catalog Page #  NA

Price $1,169.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeSlimline
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity24 gal.
  • Door TypeSelf-Closing
  • ColorGray
  • Number of Doors1
  • Height65"
  • Width23"
  • Depth18"
2310 RED
24 gal.
Self-Closing
Red
65"
18"

$1,169.00 / each

Enter location to check availability
Flammable Safety Cabinet,24 Gal.,Red
Catalog Page #  NA

Price $1,169.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeSlimline
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity24 gal.
  • Door TypeSelf-Closing
  • ColorRed
  • Number of Doors1
  • Height65"
  • Width23"
  • Depth18"
2310
24 gal.
Self-Closing
Yellow
65"
18"
High Gloss, Lead Free Powder Coated

$1,169.00 / each

Enter location to check availability
Flammable Safety Cabinet,24 Gal.,Yellow
Catalog Page #  2495 

Price $1,169.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeSlimline
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity24 gal.
  • Door TypeSelf-Closing
  • ColorYellow
  • Number of Doors1
  • Height65"
  • Width23"
  • Depth18"
  • FinishHigh Gloss, Lead Free Powder Coated
1946
48 gal.
Manual
Yellow
65"
34"

$1,343.00 / each

Enter location to check availability
Flammable Safety Cabinet,48 Gal.,Yellow
Catalog Page #  2495 

Price $1,343.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeSlimline
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity48 gal.
  • Door TypeManual
  • ColorYellow
  • Number of Doors1
  • Height65"
  • Width23"
  • Depth34"
4610
48 gal.
Self-Closing
Yellow
65"
34"
High Gloss Powder

$1,720.00 / each

Enter location to check availability
Flammable Safety Cabinet,48 Gal.,Yellow
Catalog Page #  2495 

Price $1,720.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeSlimline
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity48 gal.
  • Door TypeSelf-Closing
  • ColorYellow
  • Number of Doors1
  • Height65"
  • Width23"
  • Depth34"
  • FinishHigh Gloss Powder
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More