Skip Content

 
Flammable Liquid Safety Cabinet, Cabinet with Legs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Cabinet with Legs


Technical Specs

  • Item Flammable Liquid Safety Cabinet 
  • Safety Cabinet Type Cabinet with Legs 
  • Safety Cabinet Application Flammable Cabinet 
  • Color Yellow 
Capacity
Please Select
Door Type
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Number of Doors
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Product #
Mfr.
Model #
Capacity
Door Type
Height
Width
Depth
Number of Doors
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
1925LEGS
12 gal.
Manual
39"
23"
18"
1
High Gloss Powder

$1,009.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,009.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 39"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish High Gloss Powder
1906LEGS
16 gal.
Manual
48"
23"
18"
1
Powder Coated

$1,178.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,178.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 16 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 48"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
1905LEGS
16 gal.
Self-Closing
48"
23"
18"
1

$1,190.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,190.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 16 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 48"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
1932LEGS
30 gal.
Manual
48"
43"
18"
2
High Gloss, Lead Free Powder Coated

$1,197.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,197.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 48"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss, Lead Free Powder Coated
3010LEGS
30 gal.
Self-Closing
48"
43"
18"
2
High Gloss Powder

$1,590.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,590.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 48"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1947LEGS
45 gal.
Manual
69"
43"
18"
2
High Gloss, Lead Free Powder Coated

$1,487.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,487.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 69"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss, Lead Free Powder Coated
4510LEGS
45 gal.
Self-Closing
69"
43"
18"
2
High Gloss Powder

$1,748.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,748.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 69"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish High Gloss Powder
1962LEGS
60 gal.
Manual
69"
31-1/4"
31-1/4"
2
High Gloss, Lead Free Powder Coated

$1,781.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $1,781.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 69"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
  • Finish High Gloss, Lead Free Powder Coated
6010LEGS
60 gal.
Self-Closing
69"
31-1/4"
31-1/4"
2
High Gloss Powder

$2,257.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $2,257.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 69"
  • Width 31-1/4"
  • Depth 31-1/4"
  • Number of Doors 2
  • Finish High Gloss Powder
1992LEGS
90 gal.
Manual
69"
43"
34"
2
Epoxy

$2,606.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $2,606.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 90 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 69"
  • Width 43"
  • Depth 34"
  • Number of Doors 2
  • Finish Epoxy
9010LEGS
90 gal.
Self-Closing
69"
43"
34"
2

$3,091.00 / each

Enter location to check availability
Catalog Page #  2284 

Price $3,091.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 90 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 69"
  • Width 43"
  • Depth 34"
  • Number of Doors 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More