Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Bench Top


Technical Specs

  • ItemFlammable Liquid Safety Cabinet 
  • Safety Cabinet TypeBench Top 
  • Safety Cabinet ApplicationFlammable Cabinet 
  • Number of Doors
  • Width17-1/2" 
  • Depth18" 
Capacity
Please Select
Door Type
Please Select
Color
Please Select
Height
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
12 Products
Compare /
Product #
Mfr.
Model #
Capacity
Door Type
Color
Height
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
1901
2 gal.
Manual
Yellow
17-1/4"

$829.00 / each

Enter location to check availability
Flammable Safety Cabinet,2 Gal.,Yellow
Catalog Page #  2495 

Price $829.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeBench Top
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity2 gal.
  • Door TypeManual
  • ColorYellow
  • Number of Doors1
  • Height17-1/4"
  • Width17-1/2"
  • Depth18"
1900
2 gal.
Self-Closing
Yellow
17-1/4"

$1,052.00 / each

Enter location to check availability
Flammable Safety Cabinet,2 Gal.,Yellow
Catalog Page #  2495 

Price $1,052.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeBench Top
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity2 gal.
  • Door TypeSelf-Closing
  • ColorYellow
  • Number of Doors1
  • Height17-1/4"
  • Width17-1/2"
  • Depth18"
1904 BEIGE
4 gal.
Manual
Beige
22-1/2"
High Gloss, Lead Free Powder Coated

$623.00 / each

Enter location to check availability
Flammable Safety Cabinet,4 Gal.,Beige
Catalog Page #  NA

Price $623.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeBench Top
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity4 gal.
  • Door TypeManual
  • ColorBeige
  • Number of Doors1
  • Height22-1/2"
  • Width17-1/2"
  • Depth18"
  • FinishHigh Gloss, Lead Free Powder Coated
1904 GRAY
4 gal.
Manual
Gray
22-1/2"
High Gloss, Lead Free Powder Coated

$623.00 / each

Enter location to check availability
Flammable Safety Cabinet,4 Gal.,Gray
Catalog Page #  NA

Price $623.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeBench Top
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity4 gal.
  • Door TypeManual
  • ColorGray
  • Number of Doors1
  • Height22-1/2"
  • Width17-1/2"
  • Depth18"
  • FinishHigh Gloss, Lead Free Powder Coated
1904 RED
4 gal.
Manual
Red
22-1/2"
High Gloss, Lead Free Powder Coated

$623.00 / each

Enter location to check availability
Flammable Safety Cabinet,4 Gal.,Red
Catalog Page #  NA

Price $623.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeBench Top
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity4 gal.
  • Door TypeManual
  • ColorRed
  • Number of Doors1
  • Height22-1/2"
  • Width17-1/2"
  • Depth18"
  • FinishHigh Gloss, Lead Free Powder Coated
1904 WHITE
4 gal.
Manual
White
22-1/2"
High Gloss, Lead Free Powder Coated

$623.00 / each

Enter location to check availability
Flammable Safety Cabinet,4 Gal.,White
Catalog Page #  NA

Price $623.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeBench Top
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity4 gal.
  • Door TypeManual
  • ColorWhite
  • Number of Doors1
  • Height22-1/2"
  • Width17-1/2"
  • Depth18"
  • FinishHigh Gloss, Lead Free Powder Coated
1904
4 gal.
Manual
Yellow
22-1/2"
High Gloss, Lead Free Powder Coated

$623.00 / each

Enter location to check availability
Flammable Safety Cabinet,4 Gal.,Yellow
Catalog Page #  2495 

Price $623.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeBench Top
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity4 gal.
  • Door TypeManual
  • ColorYellow
  • Number of Doors1
  • Height22-1/2"
  • Width17-1/2"
  • Depth18"
  • FinishHigh Gloss, Lead Free Powder Coated
1903 BEIGE
4 gal.
Self-Closing
Beige
22-1/2"
High Gloss, Lead Free Powder Coated

$740.00 / each

Enter location to check availability
Flammable Safety Cabinet,4 Gal.,Beige
Catalog Page #  NA

Price $740.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeBench Top
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity4 gal.
  • Door TypeSelf-Closing
  • ColorBeige
  • Number of Doors1
  • Height22-1/2"
  • Width17-1/2"
  • Depth18"
  • FinishHigh Gloss, Lead Free Powder Coated
1903 GRAY
4 gal.
Self-Closing
Gray
22-1/2"
High Gloss, Lead Free Powder Coated

$740.00 / each

Enter location to check availability
Flammable Safety Cabinet,4 Gal.,Gray
Catalog Page #  NA

Price $740.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeBench Top
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity4 gal.
  • Door TypeSelf-Closing
  • ColorGray
  • Number of Doors1
  • Height22-1/2"
  • Width17-1/2"
  • Depth18"
  • FinishHigh Gloss, Lead Free Powder Coated
1903 RED
4 gal.
Self-Closing
Red
22-1/2"
High Gloss, Lead Free Powder Coated

$740.00 / each

Enter location to check availability
Flammable Safety Cabinet,4 Gal.,Red
Catalog Page #  NA

Price $740.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeBench Top
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity4 gal.
  • Door TypeSelf-Closing
  • ColorRed
  • Number of Doors1
  • Height22-1/2"
  • Width17-1/2"
  • Depth18"
  • FinishHigh Gloss, Lead Free Powder Coated
1903 WHITE
4 gal.
Self-Closing
White
22-1/2"
High Gloss, Lead Free Powder Coated

$740.00 / each

Enter location to check availability
Flammable Safety Cabinet,4 Gal.,White
Catalog Page #  NA

Price $740.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeBench Top
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity4 gal.
  • Door TypeSelf-Closing
  • ColorWhite
  • Number of Doors1
  • Height22-1/2"
  • Width17-1/2"
  • Depth18"
  • FinishHigh Gloss, Lead Free Powder Coated
1903
4 gal.
Self-Closing
Yellow
22-1/2"
High Gloss, Lead Free Powder Coated

$740.00 / each

Enter location to check availability
Flammable Safety Cabinet,4 Gal.,Yellow
Catalog Page #  2495 

Price $740.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeBench Top
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity4 gal.
  • Door TypeSelf-Closing
  • ColorYellow
  • Number of Doors1
  • Height22-1/2"
  • Width17-1/2"
  • Depth18"
  • FinishHigh Gloss, Lead Free Powder Coated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More