Skip Content

 
Drum Spill Containment Platform close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drum Spill Containment Platform

Technical Specs

  • Item Drum Spill Containment Platform 
  • Material Polyethylene 
Number of Drums
Please Select
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
21 Products
Compare /
Item #
Mfr.
Model #
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Height
Color
Price
Qty
Please use Qty box to add item(s) to cart.
1633B
1
15 gal.
26"
2000 lb.
26-1/4"
6-1/2"
Black

$122.25 / each

Enter location to check availability
Catalog Page #  2278 

Price $122.25 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 1
  • Spill Capacity 15 gal.
  • Length 26"
  • Load Capacity 2000 lb.
  • Width 26-1/4"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Black
1633BD
1
15 gal.
26"
2000 lb.
26-1/4"
6-1/2"
Black

$129.85 / each

Enter location to check availability
Catalog Page #  2278 

Price $129.85 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 1
  • Spill Capacity 15 gal.
  • Length 26"
  • Load Capacity 2000 lb.
  • Width 26-1/4"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Black
1633D
1
15 gal.
26"
2000 lb.
26-1/4"
6-1/2"
Yellow/Black

$129.85 / each

Enter location to check availability
Catalog Page #  2278 

Price $129.85 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 1
  • Spill Capacity 15 gal.
  • Length 26"
  • Load Capacity 2000 lb.
  • Width 26-1/4"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
1633
1
15 gal.
26"
2000 lb.
26-1/4"
6-1/2"
Yellow/Black

$119.45 / each

Enter location to check availability
Catalog Page #  2278 

Price $119.45 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 1
  • Spill Capacity 15 gal.
  • Length 26"
  • Load Capacity 2000 lb.
  • Width 26-1/4"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
1683D
1
400 gal.
67"
10,000 lb.
67"
26"
Yellow

$1,814.00 / each

Enter location to check availability
Catalog Page #  2282 

Price $1,814.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 1
  • Spill Capacity 400 gal.
  • Length 67"
  • Load Capacity 10,000 lb.
  • Width 67"
  • Height 26"
  • Material Polyethylene
  • Color Yellow
1632B
2
30 gal.
51-1/2"
5000 lb.
26-1/4"
6-1/2"
Black

$190.25 / each

Enter location to check availability
Catalog Page #  2278 

Price $190.25 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 2
  • Spill Capacity 30 gal.
  • Length 51-1/2"
  • Load Capacity 5000 lb.
  • Width 26-1/4"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Black
1632BD
2
30 gal.
51-1/2"
5000 lb.
26-1/4"
6-1/2"
Black

$201.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $201.50 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 2
  • Spill Capacity 30 gal.
  • Length 51-1/2"
  • Load Capacity 5000 lb.
  • Width 26-1/4"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Black
1632D
2
30 gal.
51-1/2"
5000 lb.
26-1/4"
6-1/2"
Yellow/Black

$198.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $198.50 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 2
  • Spill Capacity 30 gal.
  • Length 51-1/2"
  • Load Capacity 5000 lb.
  • Width 26-1/4"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
1647B
4
60.5 gal.
26-1/4"
10,000 lb.
103-1/2"
6-1/2"
Black

$438.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $438.50 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 60.5 gal.
  • Length 26-1/4"
  • Load Capacity 10,000 lb.
  • Width 103-1/2"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Black
1647BD
4
60.5 gal.
26-1/4"
10,000 lb.
103-1/2"
6-1/2"
Black

$471.75 / each

Enter location to check availability
Catalog Page #  2278 

Price $471.75 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 60.5 gal.
  • Length 26-1/4"
  • Load Capacity 10,000 lb.
  • Width 103-1/2"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Black
1647D
4
60.5 gal.
26-1/4"
10,000 lb.
103-1/2"
6-1/2"
Yellow/Black

$476.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $476.50 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 60.5 gal.
  • Length 26-1/4"
  • Load Capacity 10,000 lb.
  • Width 103-1/2"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
1635BD
4
60.5 gal.
52-1/2"
10,000 lb.
51-1/2"
6-1/2"
Black

$334.75 / each

Enter location to check availability
Catalog Page #  2278 

Price $334.75 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 60.5 gal.
  • Length 52-1/2"
  • Load Capacity 10,000 lb.
  • Width 51-1/2"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Black
1635B
4
60.5 gal.
52-1/2"
10,000 lb.
51-1/2"
6-1/2"
Black

$314.25 / each

Enter location to check availability
Catalog Page #  2278 

Price $314.25 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 60.5 gal.
  • Length 52-1/2"
  • Load Capacity 10,000 lb.
  • Width 51-1/2"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Black
1635D
4
60.5 gal.
52-1/2"
10,000 lb.
51-1/2"
6-1/2"
Yellow/Black

$334.75 / each

Enter location to check availability
Catalog Page #  2278 

Price $334.75 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 60.5 gal.
  • Length 52-1/2"
  • Load Capacity 10,000 lb.
  • Width 51-1/2"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
1635
4
60.5 gal.
52-1/2"
10,000 lb.
51-1/2"
6-1/2"
Yellow/Black

$314.25 / each

Enter location to check availability
Catalog Page #  2278 

Price $314.25 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 60.5 gal.
  • Length 52-1/2"
  • Load Capacity 10,000 lb.
  • Width 51-1/2"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
1686BD
6
88 gal.
51-1/2"
10,000 lb.
78-1/4"
6-1/2"
Black

$492.25 / each

Enter location to check availability
Catalog Page #  2278 

Price $492.25 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 6
  • Spill Capacity 88 gal.
  • Length 51-1/2"
  • Load Capacity 10,000 lb.
  • Width 78-1/4"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Black
1686B
6
88 gal.
51-1/2"
10,000 lb.
78-1/4"
6-1/2"
Black

$454.75 / each

Enter location to check availability
Catalog Page #  2278 

Price $454.75 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 6
  • Spill Capacity 88 gal.
  • Length 51-1/2"
  • Load Capacity 10,000 lb.
  • Width 78-1/4"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Black
1686D
6
88 gal.
51-1/2"
10,000 lb.
78-1/4"
6-1/2"
Yellow/Black

$497.00 / each

Enter location to check availability
Catalog Page #  2278 

Price $497.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 6
  • Spill Capacity 88 gal.
  • Length 51-1/2"
  • Load Capacity 10,000 lb.
  • Width 78-1/4"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
1688B
8
120 gal.
51-1/2"
10,000 lb.
103"
6-1/2"
Black

$633.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $633.50 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 8
  • Spill Capacity 120 gal.
  • Length 51-1/2"
  • Load Capacity 10,000 lb.
  • Width 103"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Black
1688BD
8
120 gal.
51-1/2"
10,000 lb.
103"
6-1/2"
Black

$665.00 / each

Enter location to check availability
Catalog Page #  2278 

Price $665.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 8
  • Spill Capacity 120 gal.
  • Length 51-1/2"
  • Load Capacity 10,000 lb.
  • Width 103"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Black
1688D
8
120 gal.
51-1/2"
10,000 lb.
103"
6-1/2"
Yellow/Black

$671.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $671.50 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 8
  • Spill Capacity 120 gal.
  • Length 51-1/2"
  • Load Capacity 10,000 lb.
  • Width 103"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More