Skip Content

Corrosive Safety Cabinet,23 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Corrosive Safety Cabinet, 23 In. W

Price $1,679.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NPK6
  • Mfr. Model # CRA-1923
  • UNSPSC # 24112402
  • Catalog Page # 2498
  • Shipping Weight 215.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCorrosive Safety Cabinet
  • Mounting TypeStandard
  • Capacity24 gal.
  • Door TypeManual
  • Number of Doors1
  • ColorBlue
  • Height65"
  • Width23"
  • Depth18"
  • Door Opening Height59-3/4"
  • Door Opening Width19-3/4"
  • MaterialGalvanized Steel
  • FinishPowder Coated
  • Number of Shelves3
  • Adapter Kit1912G
  • Sump Capacity1.67 gal.
  • StandardsOSHA, NFPA Code 30
  • IncludesPolyethylene Shelf and Bottom Trays
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Use the EAGLE® safety cabinet for storing acids and corrosives. The 18-ga. galvanized steel cabinet has a powder-coated finish and polyethylene shelf and bottom. Features flush-mounted handles with key lock and shelf brackets on 4-3/4" centers.

Repair Parts

Displaying repair parts for model:
  • CRA-1923

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.