Skip Content

 
Aerosol Cabinet, Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Aerosol Cabinet, Standard


Technical Specs

  • Item Aerosol Cabinet 
  • Safety Cabinet Type Standard 
  • Safety Cabinet Application Aerosol Cabinet 
  • Width 43" 
  • Depth 12" 
  • Number of Doors
Capacity
Please Select
Door Type
Please Select
Color
Please Select
Height
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Capacity
Door Type
Color
Height
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
1976RED
24 gal.
Manual
Red
44"
Powder Coated

$1,188.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,188.00 / each

Technical Specs

  • Item Aerosol Cabinet
  • Capacity 24 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Aerosol Cabinet
  • Door Type Manual
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 12"
  • Number of Doors 2
  • Finish Powder Coated
1975RED
24 gal.
Self-Closing
Red
44"
High Gloss, Lead Free Powder Coated

$1,536.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,536.00 / each

Technical Specs

  • Item Aerosol Cabinet
  • Capacity 24 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Aerosol Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 12"
  • Number of Doors 2
  • Finish High Gloss, Lead Free Powder Coated
PI-77
30 gal.
Manual
Red
65"

$1,802.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,802.00 / each

Technical Specs

  • Item Aerosol Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Aerosol Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 12"
  • Number of Doors 2
YPI-77
30 gal.
Manual
Yellow
65"

$1,802.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,802.00 / each

Technical Specs

  • Item Aerosol Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Aerosol Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 12"
  • Number of Doors 2
PI-7710
30 gal.
Self-Closing
Red
65"

$2,154.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $2,154.00 / each

Technical Specs

  • Item Aerosol Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Aerosol Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 12"
  • Number of Doors 2
YPI-7710
30 gal.
Self-Closing
Yellow
65"

$2,154.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $2,154.00 / each

Technical Specs

  • Item Aerosol Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Aerosol Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 12"
  • Number of Doors 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More