Skip Content

Swivel Plate Caster, Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swivel Plate Caster, Rubber

E.R.WAGNER

Technical Specs

  • ItemSwivel Plate Caster 
  • Wheel MaterialRubber 
  • Wheel ColorBlack 
Shop Items By:Clearance Items 
Wheel Dia.
Please Select
Wheel Width
Please Select
Load Rating
Please Select
Overall Height
Please Select
Inside Bolt Hole Spacing
Please Select
Outside Bolt Hole Spacing
Please Select
Plate Size
Please Select
Wheel Bearings
Please Select
Replacement Wheel
Please Select
Item #Wheel Dia.Wheel WidthLoad RatingOverall HeightInside Bolt Hole SpacingOutside Bolt Hole SpacingAvailabilityPrice Qty
3A0092"13/16"100 lb.2-5/8"15/16 x 2-1/8"15/16 x 2-1/8"

Clearance - Limited Quantity Available

$3.32 / each

2G0102-1/2"1-1/8"120 lb.3-7/16"1-3/4 x 2-5/8"1-3/4 x 3"

Clearance - Limited Quantity Available

$1.38 / each

2G0122-1/2"1-1/8"175 lb.3-7/16"1-3/4 x 2-5/8"1-3/4 x 3"

Clearance - Limited Quantity Available

$6.61 / each

1G0293"1"125 lb.3-13/16"1-3/4 x 3"1-3/4 x 3"

Clearance - Limited Quantity Available

$5.96 / each

3A0033"1-1/4"125 lb.3-3/4"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$6.81 / each

4W8153"1-1/4"210 lb.3-3/4"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$7.55 / each

3A0113"1-1/4"210 lb.3-3/4"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$6.81 / each

1G0304"1"140 lb.4-13/16"1-3/4 x 3"1-3/4 x 3"

Clearance - Limited Quantity Available

$6.95 / each

5X7314"1-3/8"200 lb.5-1/16"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$11.16 / each

3A7484"1-3/8"200 lb.5-1/16"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$10.06 / each

3A0054"1-3/8"200 lb.5-1/8"3 x 4"3 x 4"

Clearance - Limited Quantity Available

$14.72 / each

4W8814"1-3/8"200 lb.5-3/8"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$14.02 / each

4W8574"1-3/8"200 lb.5-3/8"3 x 3"2-5/8 x 3-5/8"

Clearance - Limited Quantity Available

$15.34 / each

3A0134"1-3/8"300 lb.5-1/8"3 x 4"3 x 4"

Clearance - Limited Quantity Available

$15.32 / each

1G0315"1"145 lb.5-13/16"1-3/4 x 3"1-3/4 x 3"

Clearance - Limited Quantity Available

$8.09 / each

5X7325"1-3/8"240 lb.6-1/16"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$13.19 / each

3A7505"1-3/8"240 lb.6-1/16"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$10.43 / each

4W8825"1-3/8"240 lb.6-3/8"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$15.72 / each

4W8585"1-3/8"240 lb.6-3/8"3 x 3"2-5/8 x 3-5/8"

Clearance - Limited Quantity Available

$16.54 / each

4X9525"1-1/2"210 lb.6-1/16"3 x 3"2-5/8 x 3-5/8"

Clearance - Limited Quantity Available

$3.80 / each

3A8365"2"350 lb.6-1/2"3 x 3"2-5/8 x 3-5/8"

Clearance - Limited Quantity Available

$34.90 / each

3A8655"2"350 lb.6-1/2"4-1/8 x 4-1/2"4-1/8 x 4-1/2"

Clearance - Limited Quantity Available

$42.71 / each

5X7336"1-3/8"280 lb.7-1/16"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$14.92 / each

3A7526"1-3/8"280 lb.7-1/16"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$13.65 / each

4W8836"1-3/8"280 lb.7-3/8"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$17.71 / each

4W8596"1-3/8"280 lb.7-3/8"3 x 3"2-5/8 x 3-5/8"

Clearance - Limited Quantity Available

$18.57 / each

3A8736"2"410 lb.7-1/2"4-1/8 x 4-1/2"4-1/8 x 4-1/2"

Clearance - Limited Quantity Available

$44.38 / each

3A8818"2"500 lb.9-1/2"4-1/8 x 4-1/2"4-1/8 x 4-1/2"

Clearance - Limited Quantity Available

$50.30 / each

Adding More Products