Skip Content

Swivel Plate Caster, Polyolefin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swivel Plate Caster, Polyolefin

E.R.WAGNER

Technical Specs

  • ItemSwivel Plate Caster 
  • Wheel MaterialPolyolefin 
  • Wheel ColorBlack 
Shop Items By:Clearance Items 
Wheel Dia.
Please Select
Wheel Width
Please Select
Load Rating
Please Select
Overall Height
Please Select
Inside Bolt Hole Spacing
Please Select
Outside Bolt Hole Spacing
Please Select
Plate Size
Please Select
Wheel Bearings
Please Select
Replacement Wheel
Please Select
Item #Wheel Dia.Wheel WidthLoad RatingOverall HeightInside Bolt Hole SpacingOutside Bolt Hole SpacingAvailabilityPrice Qty
2G0172-1/2"1-1/4"175 lb.3-7/16"1-3/4 x 2-5/8"1-3/4 x 3"

Clearance - Limited Quantity Available

$5.66 / each

2G0933"1-1/4"210 lb.3-3/4"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$6.56 / each

2G0183"1-1/4"210 lb.3-3/4"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$6.16 / each

4X9434"1-3/8"300 lb.5-1/16"3 x 3"2-5/8 x 3-5/8"

Clearance - Limited Quantity Available

$14.54 / each

4X8355"1-3/8"350 lb.6-1/16"3 x 3"2-5/8 x 3-5/8"

Clearance - Limited Quantity Available

$15.77 / each

4X8366"1-3/8"400 lb.7-1/16"3 x 3"2-5/8 x 3-5/8"

Clearance - Limited Quantity Available

$17.90 / each

4W8896"1-3/8"450 lb.7-3/8"1-3/4 x 3"2-3/8 x 3-3/8"

Clearance - Limited Quantity Available

$16.35 / each

4W8656"1-3/8"450 lb.7-3/8"3 x 3"2-5/8 x 3-5/8"

Clearance - Limited Quantity Available

$17.27 / each

Adding More Products