Skip Content

 
Drum Spill Containment Pallet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drum Spill Containment Pallet

TM

Technical Specs

  • Item Drum Spill Containment Pallet 
Number of Drums
Please Select
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select
Material
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Height
Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
9EW16
2
66 gal.
51"
2000 lb.
26-1/4"
13-3/4"
High Density Polyethylene
Yellow/Black

$449.75 / each

Enter location to check availability
Catalog Page #  NA

Price $449.75 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 51"
  • Load Capacity 2000 lb.
  • Width 26-1/4"
  • Height 13-3/4"
  • Material High Density Polyethylene
  • Color Yellow/Black
3VAP9
3
78 gal.
76-3/4"
3000 lb.
26-1/4"
15"
High Density Polyethylene
Yellow/Black

$641.00 / each

Enter location to check availability
Catalog Page #  NA

Price $641.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 3
  • Spill Capacity 78 gal.
  • Length 76-3/4"
  • Load Capacity 3000 lb.
  • Width 26-1/4"
  • Height 15"
  • Material High Density Polyethylene
  • Color Yellow/Black
8CA70
4
60 gal.
58-1/2"
6000 lb.
58-1/2"
7-3/4"
Polyethylene
Black

$632.00 / each

Enter location to check availability
Catalog Page #  NA

Price $632.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 60 gal.
  • Length 58-1/2"
  • Load Capacity 6000 lb.
  • Width 58-1/2"
  • Height 7-3/4"
  • Material Polyethylene
  • Color Black
8AJT2
4
66 gal.
103-1/2"
8000 lb.
26-1/4"
6-1/2"
Polyethylene
Yellow/Black

$540.00 / each

Enter location to check availability
Catalog Page #  NA

Price $540.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 103-1/2"
  • Load Capacity 8000 lb.
  • Width 26-1/4"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
9DM41
4
66 gal.
53-1/2"
8000 lb.
53-1/2"
8"
High Density Polyethylene
Yellow/Black

$392.00 / each

Enter location to check availability
Catalog Page #  NA

Price $392.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 53-1/2"
  • Load Capacity 8000 lb.
  • Width 53-1/2"
  • Height 8"
  • Material High Density Polyethylene
  • Color Yellow/Black
9GFK2
6
66 gal.
77"
8000 lb.
51-1/2"
6-1/2"
Polyethylene
Yellow/Black

$466.50 / each

Enter location to check availability
Catalog Page #  NA

Price $466.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 6
  • Spill Capacity 66 gal.
  • Length 77"
  • Load Capacity 8000 lb.
  • Width 51-1/2"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
8AFR1
8
90 gal.
102"
10,000 lb.
51-1/2"
6-1/2"
Polyethylene
Yellow/Black

$882.00 / each

Enter location to check availability
Catalog Page #  NA

Price $882.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 8
  • Spill Capacity 90 gal.
  • Length 102"
  • Load Capacity 10,000 lb.
  • Width 51-1/2"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More