Skip Content

Drum Dumper,1000Lb,L67 1/2In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drum Dumper, 1000Lb, L67 1/2In

Price $5,049.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TZ83
  • Mfr. Model # HDD-48-10-P
  • UNSPSC # 24101904
  • Catalog Page # 1566
  • Shipping Weight 892.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrum Dumper
  • TypePortable Electric Hydraulic
  • Total Raise Time40 sec.
  • Width (In.)36
  • Length (In.)67-1/2
  • Capacity (Lb.)1000
  • Rotated Height (In.)116-3/4
  • Level Height (In.)72-1/4
  • Dispensing Height (In.)48
  • Color/FinishBlue Powder Coat
  • ConstructionWelded Steel
  • WheelsTwo Front Wheels Phenolic 6 x 2"
  • CastersTwo Rear Phenolic Swivel Casters 6 x 2"
  • Dump Angle (Deg.)135
  • Motor HP1 1/2
  • Voltage110/208-230 V Wired 110V from Factory with 3 prong plug.
  • For Use With30 and 55 Gallon Steel, Plastic or Fiber Drums
  • IncludesTwo rigid and two swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • HDD-48-10-P

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Hadra is loaded.
Additional information about Hadra could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the vendor, this unit is desinged to work with standard 55 and 30-gallon plastic, steel and fiber drums. If you have requirements beyond that, it may not be suitable for your task.Please call 800-GRAINGER and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:47:34.078-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TZ83, prod, sort_default
1 of 1
  • 2015-05-03T19:47:34.080-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TZ83, prod, sort_default
1 of 1