Skip Content

Drum Crusher/Compactor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drum Crusher/Compactor

Price $12,692.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KR68
  • Mfr. Model # 3KR68A
  • UNSPSC # 22101511
  • Catalog Page # N/A
  • Shipping Weight 1396.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring 55-gal. drum capacity and positive drum positioning, this crusher/compactor offers 38,000 lb. of crushing force. Two pressure switches allow you to either compact materials inside the drum or crush the drum itself, reducing it to a height of 6". The drum head piercer releases internal drum pressure.

View More

Technical Specs

  • Item Electric Hydraulic Drum Crusher/Compactor
  • Type N/A
  • Overall Length (In.) 39-1/2
  • Overall Width (In.) 36
  • Overall Height (In.) 98
  • Chamber Length (In.) 25
  • Chamber Width (In.) 25
  • Chamber Height (In.) 40
  • Features Protective Plastic Power Unit Cover, Safety Door Interlock System and Built-in Fork Pockets for Portability, Pushbutton Controls with Key Lockout , Mushroom-head Emergency Stop Button, Hydraulic System Overload Relief Valve
  • Standards OSHA and JIC
  • Includes Electric 6.5 HP Motor, 3-phase, Pre wired to 460VAC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.