Skip Content

Wall Drop Lift Rack,7 3/4 In H,Putty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wall Drop Lift Rack, 7 3/4 In H, Putty

Price $73.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KH74
  • Mfr. Model # 4KH74
  • UNSPSC # 44111510
  • Catalog Page # 2109
  • Shipping Weight 2.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrop/Lift Wall Rack
  • Height7-3/4"
  • Width1-1/4"
  • Depth11-1/2"
  • Sheet Capacity1200
  • MaterialSteel
  • FinishPowder Coat
  • ColorTan
  • Required No. of Clamps12
  • IncludesMounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months ago
by
Read all my Q&A
 
Please wait while more information about Youtellme is loaded.
Additional information about Youtellme could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Includes mounting hardware and 12 pivot brackets to hold 18” to 42” clamps (clamps sold separately) 18” clamp – 4KH73, 24” – 5W270, 30” – 5W271, 36” – 5W272, 42” – 5W273. Clamps are the sleeves where blue prints are inserted.
Thank you for using Grainger Ask and Answer.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about capacity is loaded.
Additional information about capacity could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Item 4KH74
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Neki is loaded.
Additional information about Neki could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Space-efficient model extends
less than 12" from wall; holds up to 1200 sheets.
Includes mounting hardware and 12 pivot brackets to
hold 18" to 42" clamps (clamps sold separately).
Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:04:17.740-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KH74, prod, sort_default
1 of 1
  • 2015-05-28T20:04:17.744-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KH74, prod, sort_default
1 of 1