Skip Content

Socket Mounting Base,Double,L 7-1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Socket Mounting Base, Double, L 7-1/2 In

GRAINGER APPROVED VENDOR

Price: $56.20 / each

Please sign in or register to access lists

  • Item # 2HER8
  • Mfr. Model # 2HER8
  • UNSPSC # 30191601
  • Catalog Page # 1555
  • Shipping Weight 12.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemDouble Socket Mounting Base
  • Includes3/8" Dia Mounting Holes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Safety Handrail System
• Yellow powder-coated finish
Round steel pipe system is 1-5/8"D x 42"H, with 21" midrail. Installs and removes easily. Square system has 7/16" slotted holes on 4" x 4" mounting plate. Use connector pieces to make 90° turns or length adjustments.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.