Skip Content

Double Drawstring Bag, 18x12",PK1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Double Drawstring Bag, 18x12", PK1000

GRAINGER APPROVED

Price: $407.00 / pkg. of 1,000

Please sign in or register to access lists

  • Item # 2EWG6
  • Mfr. Model # 2EWG6
  • UNSPSC # 24111503
  • Catalog Page # 2198
  • Shipping Weight 33.25 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemDouble Drawstring Parts Bag
  • Length18"
  • Width12"
  • ColorClear
  • MaterialPolyethylene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Drawstring Parts Bags
Drawstring seals bag securely and provides a means for attaching enclosed parts to a larger member of assembly.
Clear Polypropylene and Polyethylene Bags
Offered with double drawstring.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.