Skip Content

Single FinDoor Sweep Aluminum, 4 ft. Length, 1-3/16" Flange Height, 1-31/32" Insert Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Single FinDoor Sweep Aluminum, 4 ft. Length, 1-3/16" Flange Height, 1-31/32" Insert Size

Price $15.63 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RRG4
  • Mfr. Model # 2RRG4
  • UNSPSC # 30141510
  • Catalog Page # 2682
  • Shipping Weight 0.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDoor Sweep
  • Sweep TypeSingle Fin
  • Flange MaterialAluminum
  • Flange Height1-3/16"
  • Insert Size1-31/32"
  • Projection3/4'"
  • Length4 ft.
  • Insert MaterialPVC Vinyl
  • Insert ColorGray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
This product will be used on hospital doors and some of the doors are fire rated so the sweeps need to have some sort of fire rating.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about jwheeler0215 is loaded.
Additional information about jwheeler0215 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit is not fire rated. So therefore has not rating for fire.

Thank you for using ask and answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:59:03.817-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RRG4, prod, sort_default
1 of 1
  • 2015-08-31T19:59:03.819-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RRG4, prod, sort_default
1 of 1