Skip Content

Door Pull Plate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Door Pull Plate

ROCKWOOD


Technical Specs

  • ItemDoor Pull Plate 
  • Width3" 
  • Length12" 
  • Projection0.05" 
  • FinishDull Type 316 
Shop Items By:Clearance Items 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
107 X 70A.32D316

Clearance - Limited Quantity Available

$63.59 / each

Pull Plate,Round Grip,Dull 316,3 x12 In
Catalog Page #  2739 

Clearance Price:
$63.59 / each

Price: $70.65 / each

Technical Specs

  • ItemDoor Pull Plate
  • Width3"
  • Length12"
  • Projection0.05"
  • FinishDull Type 316