Skip Content

Door Jamb Protector Pad,69 In. L,2.5 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Door Jamb Protector Pad, 69 In. L, 2.5 lb.

Price $34.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NKU1
  • Mfr. Model # 2NKU1
  • UNSPSC # 24102101
  • Catalog Page # 1988
  • Shipping Weight 2.76 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Covers
Sofa and loveseat covers have ties to help prevent them from sliding. Door jamb protector has 3 springs to hold cover in place. All other woven covers have hook-and-loop fasteners to hold them in place.
Moving Pads, Covers, and Bags
All pads and covers feature zigzag lock stitching, 1-pc. linear batting, and finished corners to cushion items and protect from dust and dirt. The greater the weight, the thicker the material for greater protection.

View More

Technical Specs

  • Item Door Jamb Protector Pad
  • Material 90/10 Cotton/Poly Blend Woven
  • Length 69"
  • Width 24"
  • Weight 2.5 lb.
  • Color Blue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.