Skip Content

Disposable Face Shields,Clear,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disposable Face Shields, Clear, PK25

Price $119.45 / pkg. of 25

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ZBY9
  • Mfr. Model # 1ZBY9
  • UNSPSC # 46181707
  • Catalog Page # N/A
  • Shipping Weight 1.77 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisposable Face Shields
    How can we improve our Technical Specifications?

    Compliance and Restrictions

    None

    Details

    Polyester film shields help protect the wearer from hazardous splash and spray. Measures 8-3/4"L x 12-1/2"W.

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (3 Questions : 3 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    10 months ago
    by
    Read all my Q&A
     
    Please wait while more information about KBalt is loaded.
    Additional information about KBalt could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    The Disposable Faceshield pn# 1ZBY9 is 8 13/16" in length.
    Thank you for using Grainger Ask and Answer.
    9 months ago
    by
    Read all my Q&A
     
    Please wait while more information about AmyH is loaded.
    Additional information about AmyH could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 year, 10 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JonCH is loaded.
    Additional information about JonCH could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and has been advised by them of the following: No this product is not tested to any ANSI standard.

    Thank you for using Grainger Ask and Answer.
    1 year, 10 months ago
    by
    Read all my Q&A
     
    Please wait while more information about MichelleS is loaded.
    Additional information about MichelleS could not be loaded.
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0
    Has staff answer
     
    1 answer

    Is this the correct price for (1) 25pk

    Gender: Female
    Field of Industry:: Bioskills lab
    Product used for:: cadaver labs
    Years purchasing from Grainger:: 2
    3 years, 3 months ago
    by
    Pierceton, IN 46562, USA
    Read all my Q&A
     
    Please wait while more information about Stacy is loaded.
    Additional information about Stacy could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    The current catalog price for item 1ZBY9 pk of 25 is $107.10 each.
    3 years, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JeanneK is loaded.
    Additional information about JeanneK could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-09-03T19:41:19.706-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1ZBY9, prod, sort_default
    1 of 1
    • 2015-09-03T19:41:19.708-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1ZBY9, prod, sort_default
    1 of 1