Skip Content

 
Disc Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Disc Magnet

TM

Technical Specs

  • Item Disc Magnet 
Material
Please Select
Max. Pull
Please Select
Thickness
Please Select
Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Material
Max. Pull
Thickness
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
10E782
Ceramic 5
1.6 lb.
0.187"
1-1/2"

$3.88 / pkg. of 2

Enter location to check availability
Catalog Page #  1048 

Price $3.88 / pkg. of 2

Technical Specs

  • Item Disc Magnet
  • Material Ceramic 5
  • Max. Pull 1.6 lb.
  • Thickness 0.187"
  • Diameter 1-1/2"
2VAK8
Ceramic 8
0.3 lb.
0.187"
1/2"

$3.54 / pkg. of 10

Enter location to check availability
Catalog Page #  1048 

Price $3.54 / pkg. of 10

Technical Specs

  • Item Disc Magnet
  • Material Ceramic 8
  • Max. Pull 0.3 lb.
  • Thickness 0.187"
  • Diameter 1/2"
10E780
Ceramic 8
0.5 lb.
0.187"
1/2"

$11.84 / pkg. of 40

Enter location to check availability
Catalog Page #  1048 

Price $11.84 / pkg. of 40

Technical Specs

  • Item Disc Magnet
  • Material Ceramic 8
  • Max. Pull 0.5 lb.
  • Thickness 0.187"
  • Diameter 1/2"
2VAL1
Ceramic 8
0.8 lb.
0.156"
1"

$3.54 / pkg. of 6

Enter location to check availability
Catalog Page #  1048 

Price $3.54 / pkg. of 6

Technical Specs

  • Item Disc Magnet
  • Material Ceramic 8
  • Max. Pull 0.8 lb.
  • Thickness 0.156"
  • Diameter 1"
10E781
Ceramic 8
0.8 lb.
0.187"
3/4"

$14.54 / pkg. of 51

Enter location to check availability
Catalog Page #  1048 

Price $14.54 / pkg. of 51

Technical Specs

  • Item Disc Magnet
  • Material Ceramic 8
  • Max. Pull 0.8 lb.
  • Thickness 0.187"
  • Diameter 3/4"
2VAK9
Ceramic 8
0.8 lb.
0.187"
3/4"

$3.54 / pkg. of 8

Enter location to check availability
Catalog Page #  1048 

Price $3.54 / pkg. of 8

Technical Specs

  • Item Disc Magnet
  • Material Ceramic 8
  • Max. Pull 0.8 lb.
  • Thickness 0.187"
  • Diameter 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More