Skip Content

Digital Panel Mount,NTC,-58 to 158 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Panel Mount, NTC, -58 to 158

Price $46.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13E395
  • Mfr. Model # 13E395
  • UNSPSC # 41112212
  • Catalog Page # 851
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Panel Mount Thermometer
  • Sensor Type NTC Thermistor
  • Temp. Range (F) -58 Degrees to 158 Degrees
  • Temp. Range (C) -50 Degrees to 70 Degrees
  • Power Source Solar With Battery Back-Up (AAA Battery Sold Separately)
  • Mounting Surface
  • Accuracy +/-1.8 Degrees F at -4 Degrees to 86 Degrees F, Out of Above Range +/-3.6 (2C)
  • Line Length 5 ft.
  • Line Material Stainless Steel 304
  • Sensor Dia. 1-1/4"
  • Sensor Length 1-1/4"
  • Case Material Black ABS
  • Lens Material Polycarbonate
  • Display 3 Digit LCD
  • Standards NSF Approved
  • Height 1 x 4
  • Response Time 1 sec.
  • Includes Mounting Gasket
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Solar Panel Thermometers
• Accuracy: ±1.8°F from -4 to 86°F; out of/above range ±3.6°F 1.25" sensor Surface mount; gasket included 1" x 4" dial, 3-digit LCD, polycarbonate lens
Designed to monitor the temperature of stored food and perishables in refrigerators, freezers, retail cases, and walk-in coolers. Solar powered with AAA battery backup (batteries sold separately).

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.