Skip Content

Food Srvc Thrmomtr,Freezer,­32 to 122 F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Food Srvc Thrmomtr, Freezer, ­32 to 122 F

Price $69.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9H043
  • Mfr. Model # ACC895FRE
  • UNSPSC # 41112212
  • Catalog Page # N/A
  • Shipping Weight 0.7 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Food Service Thermometer
  • ApplicationRefrigerator/Freezer
  • Temp. Range (F)-32 Degrees to 122 Degrees
  • Temp. Range (C)0 Degrees to 50 Degrees
  • Accuracy0.5 Degrees C
  • Stem MaterialStainless Steel
  • DisplayLCD
  • Metal DetectableNo
  • Features3 Temperature Display, Low Battery Indicator, Data Hold/Test Function, Min/Max Memory
  • Calibration CertificateNIST
  • IncludesFlip Open Stand, Wall Mounting Key Hole, AAA Battery
How can we improve our Technical Specifications?

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about mdaniels is loaded.
Additional information about mdaniels could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this should be calibrated every year.
Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-21T20:15:33.811-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9H043, prod, sort_default
1 of 1
  • 2015-05-21T20:15:33.813-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9H043, prod, sort_default
1 of 1