Skip Content

Bench Digital Multimeter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bench Digital Multimeter

Price $314.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5URG9
  • Mfr. Model # 5URG9
  • UNSPSC # 41113630
  • Catalog Page # 791
  • Shipping Weight 7.92 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Bench Multimeter
  • Voltage (AC)4 to 1000V
  • Voltage (DC)400mV to 1000 V
  • Amps AC400 uA to 10 A
  • Amps DC400 uA to 10 A
  • Resistance (Ohms)400 to 40 M
  • Basic DC Accuracy+/-0.025
  • Counts39999
  • True RMSYes
  • Temp. Range-40 Degrees F to 1832 Degrees F, (-40 Degrees C to 100 Degrees C)
  • Capacitance40nF to 40 mF
  • InterfaceRS232C and USB
  • Frequency Counter40 Hz to 400 MHz
  • Special Features4 to 20 mA Loop
  • DisplayDouble Backlit Display
  • Auto RangingYes
  • Safety RatingCE
  • IncludesTest Leads, Line Cord, Spare Line Fuse, USB to RS-232 Interface Adapter Cable and Instructions
  • Manufacturers Warranty Length1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Digital Bench Multimeter with Double Backlit Display
• Basic DC accuracy: ±0.025 Resistance: 400O to 40MO True RMS Autoranging Capacitance: 40 nF to 40 mF Frequency counter: 40 Hz to 400 MHz 4-3/4"-digit double backlit display Temp. range: -40° to 1832°F USB to RS-232 interface; cable and software included
40,000-count meter measures AC/DC voltage and current, resistance, capacitance, temperature, frequency, diodes, continuity, 4-20mA loop, and Max./Min. Has relative mode, setup, data store, data hold, data recall, AC true RMS or AC+DC voltage and current, and low battery display. Auto-Off and full overload protection. Includes test leads, power cord, and spare line fuse.
Meets CE safety rating.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.