Skip Content

Diffuser,Sq,Ceiling,3Cone w/Insul 6-12In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Diffuser, Sq, Ceiling, 3Cone w/Insul 6-12In

Price $86.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JRL3
  • Mfr. Model # 4JRL3
  • UNSPSC # 40141901
  • Catalog Page # 3866
  • Shipping Weight 8.61 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diffuser with contour cone efficiently provides high volume air diffusion while protecting your ceilings from smudging and streaking. Can be used in sidewall and ceiling applications. Butterfly Damper comes with removable handle and adjusts through center hole of diffuser. Collar is constructed of galvanized steel.

View More

Technical Specs

  • Item Ceiling 3-Cone Diffuser w/Insulation
  • Shape Square
  • Duct Size 6 to 12
  • Color White
  • Air Diffusion Pattern 360 Degrees
  • Depth 3-1/2"
  • Height 3-1/2"
  • For Use With 4JRN2, 4JRN3, 4JRN4, 4JRN5, 4JRL7, 4JRL8, 4JRL9, 4JRN1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CAMSG is loaded.
Additional information about CAMSG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Those diffusers have to have a butterfly damper installed in them in order to regulate the airflow, an example would be Grainger item number 4JRN1.

Thanks for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:58:03.662-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JRL3, prod, sort_default
1 of 1
  • 2016-02-06 T19:58:03.663-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JRL3, prod, sort_default
1 of 1